- 5 ton Capacity
- 3" Stroke
- Single-Acting
- General Purpose Design
description
- The industry standard general-purpose cylinder.
- These cylinders are also available in a lightweight aluminum style.
features
- High strength alloy steel for durability
- Heavy-duty return springs
- Collar threads, plunger threads and base mounting holes enable easy fixturing
- Baked enamel finish for increased corrosion resistance
- CR-400 coupler and dust cap on all models
- Designed for use in all positions
| Plunger Diameter | 1 in |
| Insert Thread Size | 3/4-16 |
| Cylinder Effective Area | 0.99 in2 |
| Collapsed Height | 6.5 in |
| Stroke Length [Max] | 3 in |
| Height [Min] | 6.5 in |
| Single/Double-Acting | Single Acting |
| Capacity @ 10,000 psi | 5 tons |
| Plunger Internal Thread | 3/4 in - 16 |
| Cylinder Capacity | 5 tons |
| Operating Pressure [Max] | 10000 psi |
| Outside Dia. | 1.5 in |
| Oil Capacity | 2.98 in3 |
| Maximum Operating Pressure | 10000 psi |
| Puller Capacity | 5 tons |
| Activating Fluid | Hydraulic Oil |
| Retracted Height | 6 1/2 in |
| Collar Thread | 1 1/2-16 |
| Height [Max] | 9.5 in |
| Stroke | 3 in |
| O.D. | 1.5 in |
| Action | Single Acting |
| Weight | 3.3 LB |

