- 10.25 in Stroke
- 7 in Outside Diameter
description
- The next evolution of the legendary Enerpac RC-Series hydraulic cylinder. The driving force of the Enerpac cylinder range, the RC-TRIO is as versatile as ever. Featuring a Trio Bearing System for enhanced durability and a hybrid spring-return system for faster retraction and even greater productivity.
features
- Collar threads, plunger threads and base mounting holes enable easy fixturing
- Designed for use in all positions
- Removable strap handles for unobstructed fixturing (RC-5013, RC-7513 and both 100 ton models)
- High strength alloy steel for durability
- Heavy-duty return springs
- Baked enamel finish for increased corrosion resistance
- CR-400 coupler and dust cap on all models
| Series | RC |
| Plunger Diameter | 4.13 in, 104.8 mm |
| Cylinder Effective Area | 20.63 in2 |
| Oil Capacity | 211.45 in3 |
| Cylinder Capacity | 100 tons |
| Outside Dia. | 7 in |
| Operating Pressure [Max] | 10000 psi, 700 bar |
| Retracted Height | 17.69 in |
| Puller Capacity | 100 tons |
| Single/Double-Acting | Single Acting |
| Maximum Operating Pressure | 10000 psi |
| Collar Thread | 6 7/8- 12 UN |
| Cylinder Effective Area - Advance | 20.63 in2, 133.1 cm2 |
| Collapsed Height | 17.69 in, 449 mm |
| Oil Capacity - Advance | 211.45 in3, 3466 cm3 |
| Collar Thread Length | 1.75 in, 44 mm |
| Cylinder Class | 100 Ton |
| Base Mounting Holes Thread | 3/4-10 UN |
| Body Material | Steel |
| Cylinder Capacity Advance [MAX] | 933 kN |
| Optional Tilt Saddle Addition To Collapsed Height | 0.59 in, 15 mm |
| Saddle Protrusion From Plunger | 0.11 in, 2 mm |
| Stroke | 10.25 in, 260 mm |
| Cylinder Bore Diameter | 5.13 in, 130.2 mm |
| Saddle Maximum Tilt Angle Radius | 5 degrees |
| Base Mounting Holes Thread Depth | 1 in, 25 mm |
| Collapsed Height [Min] | 15 in, 382 mm |
| Base To Advance Port | 1.63 in, 41 mm |
| Extended Height | 27.94 in, 709 mm |
| Action | Single-Acting |
| Surface Treatment | Paint |
| Return Type | Single-Acting, Spring Return |
| Saddle Tilt Angle [Max] | 5 degrees |
| Bore Size | 5.13 in, 130.2 mm |
| Material | Steel |
| Stroke Range | 10.0 to 11.99 in, 240 to 289 mm |
| Saddle Diameter | 2.8 in, 71 mm |
| O.D. | 7 in, 178 mm |
| Coupler Used | CR400 Coupler |
| Operating Pressure Ranges [MAX] | 10000 psi |
| Optional Tilt Saddle Diameter | 2.8 in |
| Plunger Type | Solid |
| Collapsed Height [Max] | 19.99 in, 508 mm |
| Cylinder Type | General Purpose |
| Base Mounting Holes Bolt Circle | 5.5 in, 140 mm |
| Weight | 174.6 LB |
| EAN or UPC | 662005301904 |

