- 6.63 in Stroke
- 7 in Outside Diameter
description
- The industry standard general-purpose cylinder.
- These cylinders are also available in a lightweight aluminum style.
features
- High strength alloy steel for durability
- Heavy-duty return springs
- Collar threads, plunger threads and base mounting holes enable easy fixturing
- Baked enamel finish for increased corrosion resistance
- CR-400 coupler and dust cap on all models
- Designed for use in all positions
| Oil Capacity | 136.67 in3 |
| Collapsed Height | 14.06 in, 357 mm |
| Oil Capacity - Advance | 136.67 in3, 2239 cm3 |
| Maximum Operating Pressure | 10000 psi |
| Plunger Diameter | 4.13 in, 104.8 mm |
| Operating Pressure [Max] | 10000 psi, 700 bar |
| Single/Double-Acting | Single Acting |
| Collar Thread | 6 7/8- 12 UN |
| Cylinder Capacity | 100 tons |
| Series | RC |
| Outside Dia. | 7 in |
| Cylinder Effective Area | 20.63 in2 |
| Cylinder Effective Area - Advance | 20.63 in2, 133.1 cm2 |
| Retracted Height | 14.06 in |
| Extended Height | 20.69 in, 525 mm |
| Saddle Protrusion From Plunger | 0.11 in, 2 mm |
| Base Mounting Holes Thread | 3/4-10 UN |
| O.D. | 7 in, 178 mm |
| Base Mounting Holes Thread Depth | 1 in, 25 mm |
| Coupler Used | CR400 Coupler |
| Optional Tilt Saddle Addition To Collapsed Height | 0.59 in, 15 mm |
| Collar Thread Length | 1.75 in, 44 mm |
| Saddle Tilt Angle [Max] | 5 degrees |
| Return Type | Single-Acting, Spring Return |
| Saddle Diameter | 2.8 in, 71 mm |
| Cylinder Class | 100 Ton |
| Cylinder Capacity Advance [MAX] | 933 kN |
| Stroke | 6.63 in, 168 mm |
| Surface Treatment | Paint |
| Collapsed Height [Min] | 10 in, 255 mm |
| Plunger Type | Solid |
| Optional Tilt Saddle Diameter | 2.8 in |
| Base Mounting Holes Bolt Circle | 5.5 in, 140 mm |
| Cylinder Bore Diameter | 5.13 in, 130.2 mm |
| Material | Steel |
| Collapsed Height [Max] | 14.99 in, 381 mm |
| Base To Advance Port | 1.63 in, 41 mm |
| Weight | 130.0 LB |
| EAN or UPC | 662005301843 |

