- 10.13 in Stroke
- 2.25 in Outside Diameter
description
- The next evolution of the legendary Enerpac RC-Series hydraulic cylinder. The driving force of the Enerpac cylinder range, the RC-TRIO is as versatile as ever. Featuring a Trio Bearing System for enhanced durability and a hybrid spring-return system for faster retraction and even greater productivity.
features
- For full compatibility and peace of mind, the new RC-Series model numbers, external dimensions and threads remain unchanged from prior RC-Series cylinders. Ensuring compatibility with historical versions and systems.
| Plunger Internal Thread | 1-8 |
| Operating Pressure [Max] | 10000 psi, 700 bar |
| Outside Dia. | 2.25 in |
| Cylinder Effective Area - Advance | 2.24 in2, 14.4 cm2 |
| Height [Min] | 13.75 in |
| Maximum Operating Pressure | 10000 psi |
| Collapsed Height | 13.75 in, 349 mm |
| Cylinder Capacity | 10 tons |
| Stroke Length [Max] | 10.130 in |
| Collar Thread | 2 1/4-14 UN |
| Retracted Height | 13 3/4 in |
| Capacity @ 10,000 psi | 10 tons |
| Insert Thread Size | 1-8 |
| Activating Fluid | Hydraulic Oil |
| Oil Capacity - Advance | 22.65 in3, 373 cm3 |
| Single/Double-Acting | Single Acting |
| Plunger Diameter | 1.5 in, 38.1 mm |
| Oil Capacity | 22.65 in3 |
| Height [Max] | 23.88 in |
| Puller Capacity | 10 tons |
| Cylinder Effective Area | 2.24 in2 |
| Series | RC |
| Extended Height | 23.88 in, 606 mm |
| Collar Thread Length | 1.13 in, 27 mm |
| Saddle Tilt Angle [Max] | 5 degrees |
| Cylinder Class | 10 Ton |
| Base Mounting Holes Thread Depth | 0.5 in, 12 mm |
| Action | Single-Acting |
| Cylinder Type | General Purpose |
| O.D. | 2.25 in, 57 mm |
| Saddle Maximum Tilt Angle Radius | 5 degrees |
| Plunger Thread Length | 0.75 in, 19 mm |
| Material | Steel |
| Body Material | Steel |
| Optional Tilt Saddle Addition To Collapsed Height | 0.55 in, 14 mm |
| Cylinder Bore Diameter | 1.69 in, 42.8 mm |
| Bore Size | 1.69 in, 42.8 mm |
| Surface Treatment | Paint |
| Base Mounting Holes Bolt Circle | 1.56 in, 40 mm |
| Operating Pressure Ranges [MAX] | 10000 psi |
| Return Type | Single-Acting, Spring Return |
| Plunger Type | Solid |
| Base To Advance Port | 0.75 in, 19 mm |
| Saddle Diameter | 1.38 in, 35 mm |
| Collapsed Height [Min] | 10 in, 255 mm |
| Saddle Protrusion From Plunger | 0.25 in, 6 mm |
| Stroke | 10.13 in, 257 mm |
| Stroke Range | 10.0 to 11.99 in, 240 to 289 mm |
| Coupler Used | CR400 Coupler |
| Cylinder Capacity Advance [MAX] | 101 kN |
| Optional Tilt Saddle Diameter | 1.38 in |
| Base Mounting Holes Thread | 5/16-18 UN |
| Collapsed Height [Max] | 14.99 in, 381 mm |
| Weight | 14.0 LB |
| EAN or UPC | 662005300860 |

