- 12 in Stroke
- 2.25 in Outside Diameter
description
- RC-TRIO Series Cylinders The next evolution of the legendary Enerpac RC-Series hydraulic cylinder. The driving force of the Enerpac cylinder range, the RC-TRIO is as versatile as ever. Featuring a Trio Bearing System for enhanced durability and a hybrid spring-return system for faster retraction and even greater productivity.New TRIO Bearing System
features
- Includes up to 4 high-performance wear bands that offer increased resistance to damage, reducing bearing load and increasing cylinder lifespan.
- Hardened composite material wear bands increase bearing surface area for greater sideload resistance - Significantly improving cylinder life.
- New high-performance Polyethylene seals last longer than ever, improving lifespan and keep you working for longer.
- Part of the Trio Bearing System, the Trio Stop Ring includes an additional wear band or high-strength bronze to absorb greater side load
- Capable of taking full cylinder extension force
- Features durable wiper to help prevent contamination from entering the cylinder during retract cycles.
- High-strength steel wire improves spring life
- Spring retention design improves serviceability while allowing higher pre-load during assembly
- Spring is easily removed without special tools.
- High-strength steel plunger for improved life and sideload resistance
- Nickel-plated plunger coating improves corrosion protection
- Internal plunger threads for easy tool fixturing.
- Standard carrying handles from 33 up to 55 lbs. Sizes above include certified lifting eyes or optional carrying handles
- Collar threads, plunger threads and base mounting holes enable easy fixturing.
- Improved Saddle Retention
- Hardened plunger saddle protects plunger end during all lifting operations
- Easily removable for access to plunger mounting threads
- Tilt and smooth saddles available as accessories (compatible with new range of CATS-Series Tilt Saddles).
- For full compatibility and peace of mind, the new RC-Series model numbers, external dimensions and threads remain unchanged from prior RC-Series cylinders. Ensuring compatibility with historical versions and systems.
| Base To Advance Port | 0.75 in, 19 mm |
| Cylinder Type | General Purpose |
| Optional Tilt Saddle Addition To Collapsed Height | 0.55 in, 14 mm |
| Collapsed Height [Min] | 15 in, 382 mm |
| Cylinder Capacity Advance [MAX] | 101 kN |
| Material | Steel |
| Series | RC |
| Optional Tilt Saddle Diameter | 1.38 in |
| Coupler Used | CR400 Coupler |
| Bore Size | 1.69 in, 42.8 mm |
| Action | Single-Acting |
| Collapsed Height | 15.75 in, 400 mm |
| Operating Pressure Ranges [MAX] | 10000 psi |
| Saddle Tilt Angle [Max] | 5 degrees |
| Plunger Internal Thread | 1-8 |
| Cylinder Effective Area - Advance | 2.24 in2, 14.4 cm2 |
| Body Material | Steel |
| Plunger Thread Length | 0.75 in, 19 mm |
| Base Mounting Holes Thread Depth | 0.5 in, 12 mm |
| Collar Thread | 2 1/4-14 UN |
| Return Type | Single-Acting, Spring Return |
| Operating Pressure [Max] | 10000 psi, 700 bar |
| Stroke Range | 12.0 to 14.99 in, 290 to 379 mm |
| Extended Height | 27.75 in, 704 mm |
| Cylinder Bore Diameter | 1.69 in, 42.8 mm |
| O.D. | 2.25 in, 57 mm |
| Saddle Protrusion From Plunger | 0.25 in, 6 mm |
| Oil Capacity - Advance | 26.84 in3, 441 cm3 |
| Saddle Maximum Tilt Angle Radius | 5 degrees |
| Cylinder Class | 10 Ton |
| Plunger Diameter | 1.5 in, 38.1 mm |
| Base Mounting Holes Thread | 5/16-18 UN |
| Surface Treatment | Paint |
| Collar Thread Length | 1.06 in, 27 mm |
| Stroke | 12 in, 304 mm |
| Collapsed Height [Max] | 19.99 in, 508 mm |
| Base Mounting Holes Bolt Circle | 1.56 in, 40 mm |
| Saddle Diameter | 1.38 in, 35 mm |
| Plunger Type | Solid |
| Weight | 15.8 LB |
| EAN or UPC | 662005300884 |

