Skip to content Skip to navigation menu
Single-Acting Hydraulic Cylinder

RC1512

Single-Acting Hydraulic Cylinder
Item #111727704
  • 12 in Stroke
  • 2.75 in Outside Diameter
Single-Acting Hydraulic Cylinder
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 12 in Stroke
  • 2.75 in Outside Diameter

description

  • RC-TRIO Series Cylinders The next evolution of the legendary Enerpac RC-Series hydraulic cylinder. The driving force of the Enerpac cylinder range, the RC-TRIO is as versatile as ever. Featuring a Trio Bearing System for enhanced durability and a hybrid spring-return system for faster retraction and even greater productivity.New TRIO Bearing System

features

  • Includes up to 4 high-performance wear bands that offer increased resistance to damage, reducing bearing load and increasing cylinder lifespan.
  • Hardened composite material wear bands increase bearing surface area for greater sideload resistance - Significantly improving cylinder life.
  • New high-performance Polyethylene seals last longer than ever, improving lifespan and keep you working for longer.
  • Part of the Trio Bearing System, the Trio Stop Ring includes an additional wear band or high-strength bronze to absorb greater side load
  • Capable of taking full cylinder extension force
  • Features durable wiper to help prevent contamination from entering the cylinder during retract cycles.
  • High-strength steel wire improves spring life
  • Spring retention design improves serviceability while allowing higher pre-load during assembly
  • Spring is easily removed without special tools.
  • High-strength steel plunger for improved life and sideload resistance
  • Nickel-plated plunger coating improves corrosion protection
  • Internal plunger threads for easy tool fixturing.
  • Standard carrying handles from 33 up to 55 lbs. Sizes above include certified lifting eyes or optional carrying handles
  • Collar threads, plunger threads and base mounting holes enable easy fixturing.
  • Improved Saddle Retention
  • Hardened plunger saddle protects plunger end during all lifting operations
  • Easily removable for access to plunger mounting threads
  • Tilt and smooth saddles available as accessories (compatible with new range of CATS-Series Tilt Saddles).
  • For full compatibility and peace of mind, the new RC-Series model numbers, external dimensions and threads remain unchanged from prior RC-Series cylinders. Ensuring compatibility with historical versions and systems.
Cylinder Bore Diameter 2 in, 50.8 mm
Extended Height 28.69 in, 729 mm
Saddle Tilt Angle [Max] 5 degrees
Plunger Type Solid
Saddle Protrusion From Plunger 0.38 in, 9 mm
Collar Thread 2 3/4-16 UN
O.D. 2.75 in, 70 mm
Collar Thread Length 1.19 in, 30 mm
Collapsed Height [Min] 15 in, 382 mm
Base To Advance Port 1 in, 25 mm
Saddle Maximum Tilt Angle Radius 5 degrees
Plunger Internal Thread 1-8
Base Mounting Holes Bolt Circle 1.88 in, 48 mm
Collapsed Height 16.69 in, 424 mm
Stroke Range 12.0 to 14.99 in, 290 to 379 mm
Cylinder Effective Area - Advance 3.14 in2, 20.3 cm2
Coupler Used CR400 Coupler
Plunger Diameter 1.63 in, 41.3 mm
Surface Treatment Paint
Oil Capacity - Advance 37.7 in3, 619 cm3
Base Mounting Holes Thread 3/8-16 UN
Cylinder Type General Purpose
Return Type Single-Acting, Spring Return
Action Single-Acting
Base Mounting Holes Thread Depth 0.5 in, 12 mm
Operating Pressure [Max] 10000 psi, 700 bar
Saddle Diameter 1.5 in, 35 mm
Optional Tilt Saddle Addition To Collapsed Height 0.43 in, 11 mm
Material Steel
Optional Tilt Saddle Diameter 1.38 in
Operating Pressure Ranges [MAX] 10000 psi
Stroke 12 in, 305 mm
Series RC
Bore Size 2 in, 50.8 mm
Collapsed Height [Max] 19.99 in, 508 mm
Cylinder Capacity Advance [MAX] 142 kN
Plunger Thread Length 1 in, 25 mm
Body Material Steel
Cylinder Class 15 Ton
Weight 24.5 LB
EAN or UPC 662005301164
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison