- 8 in Stroke
- 2.75 in Outside Diameter
description
- The industry standard general-purpose cylinder.
- These cylinders are also available in a lightweight aluminum style.
features
- High strength alloy steel for durability
- Heavy-duty return springs
- Collar threads, plunger threads and base mounting holes enable easy fixturing
- Baked enamel finish for increased corrosion resistance
- CR-400 coupler and dust cap on all models
- Designed for use in all positions
| Retracted Height | 12.69 in |
| Puller Capacity | 15 tons |
| Outside Dia. | 2.75 in |
| Maximum Operating Pressure | 10000 psi |
| Single/Double-Acting | Single Acting |
| Operating Pressure [Max] | 10000 psi, 700 bar |
| Cylinder Effective Area | 3.14 in2 |
| Plunger Internal Thread | 1-8 |
| Collar Thread | 2 3/4-16 UN |
| Plunger Diameter | 1.63 in, 41.3 mm |
| Series | RC |
| Oil Capacity - Advance | 25.13 in3, 411 cm3 |
| Cylinder Effective Area - Advance | 3.14 in2, 20.3 cm2 |
| Cylinder Capacity | 15 tons |
| Collapsed Height | 12.69 in, 322 mm |
| Oil Capacity | 25.13 in3 |
| Saddle Diameter | 1.5 in, 35 mm |
| Collapsed Height [Min] | 10 in, 255 mm |
| Collar Thread Length | 1.19 in, 30 mm |
| Extended Height | 20.69 in, 525 mm |
| O.D. | 2.75 in, 70 mm |
| Coupler Used | CR400 Coupler |
| Plunger Thread Length | 1 in, 25 mm |
| Saddle Protrusion From Plunger | 0.38 in, 9 mm |
| Saddle Tilt Angle [Max] | 5 degrees |
| Return Type | Single-Acting, Spring Return |
| Cylinder Capacity Advance [MAX] | 142 kN |
| Material | Steel |
| Stroke | 8 in, 203 mm |
| Optional Tilt Saddle Addition To Collapsed Height | 0.43 in, 11 mm |
| Optional Tilt Saddle Diameter | 1.38 in |
| Base Mounting Holes Bolt Circle | 1.88 in, 48 mm |
| Surface Treatment | Paint |
| Plunger Type | Solid |
| Collapsed Height [Max] | 14.99 in, 381 mm |
| Base Mounting Holes Thread Depth | 0.5 in, 12 mm |
| Base To Advance Port | 1 in, 25 mm |
| Base Mounting Holes Thread | 3/8-16 UN |
| Cylinder Class | 15 Ton |
| Cylinder Bore Diameter | 2 in, 50.8 mm |
| Weight | 18.0 LB |
| EAN or UPC | 662005301126 |

