- 1 in Stroke
- 3.38 in Outside Diameter
description
- The industry standard general-purpose cylinder.
- These cylinders are also available in a lightweight aluminum style.
features
- High strength alloy steel for durability
- Heavy-duty return springs
- Collar threads, plunger threads and base mounting holes enable easy fixturing
- Baked enamel finish for increased corrosion resistance
- CR-400 coupler and dust cap on all models
- Designed for use in all positions
| Retracted Height | 5 1/2 in |
| Plunger Internal Thread | 1 1/2-16 |
| Oil Capacity - Advance | 5.16 in3, 86 cm3 |
| Single/Double-Acting | Single Acting |
| Maximum Operating Pressure | 10000 psi |
| Operating Pressure [Max] | 10000 psi, 700 bar |
| Collapsed Height | 5.5 in, 140 mm |
| Collar Thread | 3 5/16-12 UN |
| Cylinder Effective Area | 5.16 in2 |
| Cylinder Effective Area - Advance | 5.16 in2, 33.3 cm2 |
| Outside Dia. | 3.375 in |
| Oil Capacity | 5.16 in3 |
| Plunger Diameter | 2.25 in, 57.2 mm |
| Cylinder Capacity | 25 tons |
| Series | RC |
| Puller Capacity | 25 tons |
| O.D. | 3.38 in, 86 mm |
| Cylinder Bore Diameter | 2.56 in, 65.1 mm |
| Optional Tilt Saddle Addition To Collapsed Height | 0.59 in, 15 mm |
| Optional Tilt Saddle Diameter | 1.97 in |
| Base Mounting Holes Thread Depth | 0.75 in, 19 mm |
| Cylinder Class | 25 Ton |
| Surface Treatment | Paint |
| Saddle Diameter | 1.97 in, 50 mm |
| Material | Steel |
| Collapsed Height [Min] | 5 in, 128 mm |
| Base Mounting Holes Thread | 1/2-13 UN |
| Collapsed Height [Max] | 9.99 in, 254 mm |
| Stroke | 1 in, 26 mm |
| Extended Height | 6.5 in, 166 mm |
| Collar Thread Length | 1.94 in, 49 mm |
| Saddle Tilt Angle [Max] | 5 degrees |
| Base To Advance Port | 1 in, 25 mm |
| Coupler Used | CR400 Coupler |
| Saddle Protrusion From Plunger | 0.41 in, 10 mm |
| Return Type | Single-Acting, Spring Return |
| Plunger Thread Length | 1 in, 25 mm |
| Plunger Type | Solid |
| Base Mounting Holes Bolt Circle | 2.31 in, 59 mm |
| Cylinder Capacity Advance [MAX] | 232 kN |
| Weight | 13.0 LB |
| EAN or UPC | 662005301287 |

