- General Purpose Cylinder
description
- The industry standard general-purpose cylinder.
- These cylinders are also available in a lightweight aluminum style.
features
- Collar threads, plunger threads and base mounting holes enable easy fixturing
- Designed for use in all positions
- Removable strap handles for unobstructed fixturing (RC-5013, RC-7513 and both 100 ton models)
- High strength alloy steel for durability
- Heavy-duty return springs
- Baked enamel finish for increased corrosion resistance
- CR-400 coupler and dust cap on all models
| Single/Double-Acting | Single Acting |
| Operating Pressure [Max] | 10000 psi |
| Outside Dia. | 3.375 in |
| Maximum Operating Pressure | 10000 psi |
| Cylinder Capacity | 25 tons |
| Puller Capacity | 25 tons |
| Cylinder Effective Area | 5.16 in2 |
| Action | Single Acting |
| O.D. | 3.375 in |
| Weight | 0.0 LB |

