- 0.63 in Stroke
- 2.31 in Outside Diameter
description
- The next evolution of the legendary Enerpac RC-Series hydraulic cylinder. The driving force of the Enerpac cylinder range, the RC-TRIO is as versatile as ever. Featuring a Trio Bearing System for enhanced durability and a hybrid spring-return system for faster retraction and even greater productivity.
features
- For full compatibility and peace of mind, the new RC-Series model numbers, external dimensions and threads remain unchanged from prior RC-Series cylinders. Ensuring compatibility with historical versions and systems.
| Oil Capacity | 0.62 in3 |
| Capacity @ 10,000 psi | 5 tons |
| Height [Min] | 1.63 in |
| Series | RC |
| Stroke Length [Max] | 0.630 in |
| Activating Fluid | Hydraulic Oil |
| Collapsed Height | 1.63 in, 41 mm |
| Puller Capacity | 5 tons |
| Plunger Internal Thread | N/A |
| Operating Pressure [Max] | 10000 psi, 700 bar |
| Oil Capacity - Advance | 0.62 in3, 10 cm3 |
| Height [Max] | 2.25 in |
| Outside Dia. | 2.3125 in |
| Cylinder Effective Area | 0.99 in |
| Single/Double-Acting | Single Acting |
| Cylinder Capacity | 5 tons |
| Maximum Operating Pressure | 10000 psi |
| Retracted Height | 1.63 in |
| Insert Thread Size | N/A |
| Cylinder Effective Area - Advance | 0.99 in2, 6.4 cm2 |
| Plunger Diameter | 1 in, 25.4 mm |
| Collar Thread | N/A |
| Cylinder Type | General Purpose |
| Cylinder Capacity [Max] | 4.9 Tons |
| Cylinder Capacity Advance [MAX] | 45 kN |
| O.D. | 2.31 in, 58 mm |
| Collapsed Height [Max] | 4.99 in, 127 mm |
| Extended Height | 2.25 in, 57 mm |
| Body Material | Steel |
| Stroke Range | 0 to 0.99 in, 0 to 23 mm |
| Coupler Used | CR400 Coupler |
| Stroke | 0.63 in, 16 mm |
| Bore Size | 1.13 in, 28.6 mm |
| Base Mounting Holes Bolt Circle | 1.13 in, 29 mm |
| Plunger Type | Solid |
| Cylinder Bore Diameter | 1.13 in, 28.6 mm |
| Material | Steel |
| Cylinder Class | 5 Ton |
| Return Type | Single-Acting, Spring Return |
| Base Mounting Holes Thread | 0.22 |
| Action | Single-Acting |
| Base Mounting Hole Bolt Circle | 1.13 in |
| Base To Advance Port | 0.75 in, 19 mm |
| Operating Pressure Ranges [MAX] | 10000 psi |
| Surface Treatment | Paint |
| Base Mounting Hole Thread | 0.22 in |
| Cylinder Capacity Range [MAX] | 4.9 Ton |
| Weight | 2.2 LB |
| EAN or UPC | 662005300549 |

