Skip to content Skip to navigation menu
Single-Acting Hydraulic Cylinder

RC502

Single-Acting Hydraulic Cylinder
Item #100189747
  • 2 in Stroke
  • 5 in Outside Diameter
Single-Acting Hydraulic Cylinder
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 2 in Stroke
  • 5 in Outside Diameter

description

  • The industry standard general-purpose cylinder.
  • These cylinders are also available in a lightweight aluminum style.

features

  • High strength alloy steel for durability
  • Heavy-duty return springs
  • Collar threads, plunger threads and base mounting holes enable easy fixturing
  • Baked enamel finish for increased corrosion resistance
  • CR-400 coupler and dust cap on all models
  • Designed for use in all positions
Retracted Height 6.94 in
Cylinder Capacity 50 tons
Puller Capacity 50 tons
Collapsed Height 6.94 in, 176 mm
Oil Capacity - Advance 22.09 in3, 362 cm3
Operating Pressure [Max] 10000 psi, 700 bar
Plunger Diameter 3.13 in, 79.4 mm
Maximum Operating Pressure 10000 psi
Single/Double-Acting Single Acting
Series RC
Cylinder Effective Area - Advance 11.04 in2, 71.3 cm2
Outside Dia. 5 in
Collar Thread 5-12 UN
Oil Capacity 22.09 in3
Cylinder Effective Area 11.04 in2
Cylinder Capacity Advance [MAX] 498 kN
Cylinder Class 50 Ton
Base Mounting Holes Thread 1/2-13 UN
Base To Advance Port 1.31 in, 33 mm
Collapsed Height [Min] 5 in, 128 mm
Plunger Type Solid
Saddle Protrusion From Plunger 0.11 in, 2 mm
Material Steel
Optional Tilt Saddle Diameter 2.81 in
Coupler Used CR400 Coupler
Collar Thread Length 2.19 in, 55 mm
Base Mounting Holes Bolt Circle 3.75 in, 95 mm
Cylinder Bore Diameter 3.75 in, 95.2 mm
Optional Tilt Saddle Addition To Collapsed Height 0.59 in, 15 mm
Extended Height 8.94 in, 227 mm
Return Type Single-Acting, Spring Return
Saddle Diameter 2.8 in, 71 mm
O.D. 5 in, 127 mm
Stroke 2 in, 51 mm
Surface Treatment Paint
Saddle Tilt Angle [Max] 5 degrees
Base Mounting Holes Thread Depth 0.75 in, 19 mm
Collapsed Height [Max] 9.99 in, 254 mm
Weight 33.4 LB
EAN or UPC 662005301607
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison