- 4 in Stroke
- 5 in Outside Diameter
description
- The next evolution of the legendary Enerpac RC-Series hydraulic cylinder. The driving force of the Enerpac cylinder range, the RC-TRIO is as versatile as ever. Featuring a Trio Bearing System for enhanced durability and a hybrid spring-return system for faster retraction and even greater productivity.
features
- High strength alloy steel for durability
- Heavy-duty return springs
- Collar threads, plunger threads and base mounting holes enable easy fixturing
- Baked enamel finish for increased corrosion resistance
- CR-400 coupler and dust cap on all models
- Designed for use in all positions
| Collapsed Height | 8.94 in, 227 mm |
| Retracted Height | 8.94 in |
| Single/Double-Acting | Single Acting |
| Cylinder Effective Area - Advance | 11.04 in2, 71.3 cm2 |
| Cylinder Capacity | 50 tons |
| Maximum Operating Pressure | 10000 psi |
| Oil Capacity | 44.18 in3 |
| Outside Dia. | 5 in |
| Oil Capacity - Advance | 44.18 in3, 719 cm3 |
| Puller Capacity | 50 tons |
| Plunger Diameter | 3.13 in, 79.4 mm |
| Collar Thread | 5-12 UN |
| Operating Pressure [Max] | 10000 psi, 700 bar |
| Series | RC |
| Cylinder Effective Area | 11.04 in2 |
| Base Mounting Holes Thread | 1/2-13 UN |
| Cylinder Class | 50 Ton |
| Action | Single-Acting |
| Body Material | Steel |
| Return Type | Single-Acting, Spring Return |
| Optional Tilt Saddle Diameter | 2.81 in |
| O.D. | 5 in, 127 mm |
| Material | Steel |
| Cylinder Capacity Advance [MAX] | 498 kN |
| Saddle Tilt Angle [Max] | 5 degrees |
| Saddle Maximum Tilt Angle Radius | 5 degrees |
| Stroke | 4 in, 101 mm |
| Coupler Used | CR400 Coupler |
| Plunger Type | Solid |
| Collapsed Height [Max] | 9.99 in, 254 mm |
| Base Mounting Holes Thread Depth | 0.75 in, 19 mm |
| Collapsed Height [Min] | 5 in, 128 mm |
| Optional Tilt Saddle Addition To Collapsed Height | 0.59 in, 15 mm |
| Base To Advance Port | 1.31 in, 33 mm |
| Stroke Range | 3.0 to 4.49 in, 95 to 119 mm |
| Operating Pressure Ranges [MAX] | 10000 psi |
| Collar Thread Length | 2.19 in, 55 mm |
| Cylinder Type | General Purpose |
| Base Mounting Holes Bolt Circle | 3.75 in, 95 mm |
| Saddle Protrusion From Plunger | 0.11 in, 2 mm |
| Extended Height | 12.94 in, 328 mm |
| Saddle Diameter | 2.8 in, 71 mm |
| Cylinder Bore Diameter | 3.75 in, 95.2 mm |
| Bore Size | 3.75 in, 95.2 mm |
| Surface Treatment | Paint |
| Weight | 44.0 LB |
| EAN or UPC | 662005301621 |

