Product details
- 6.25 in Stroke
- 5 in Outside Diameter
description
- The next evolution of the legendary Enerpac RC-Series hydraulic cylinder. The driving force of the Enerpac cylinder range, the RC-TRIO is as versatile as ever. Featuring a Trio Bearing System for enhanced durability and a hybrid spring-return system for faster retraction and even greater productivity.
features
- For full compatibility and peace of mind, the new RC-Series model numbers, external dimensions and threads remain unchanged from prior RC-Series cylinders. Ensuring compatibility with historical versions and systems.
Specifications
Outside Dia. | 5 in |
Operating Pressure [Max] | 10000 psi, 700 bar |
Height [Min] | 11.13 in |
Oil Capacity - Advance | 69.03 in3, 1131 cm3 |
Cylinder Effective Area - Advance | 11.04 in2, 71.3 cm2 |
Plunger Internal Thread | N/A |
Single/Double-Acting | Single Acting |
Cylinder Effective Area | 11.04 in2 |
Insert Thread Size | N/A |
Oil Capacity | 69.03 in3 |
Retracted Height | 11.13 in |
Series | RC |
Capacity @ 10,000 psi | 50 tons |
Activating Fluid | Hydraulic Oil |
Height [Max] | 17.38 in |
Collar Thread | 5-12 UN |
Puller Capacity | 50 tons |
Collapsed Height | 11.13 in, 283 mm |
Maximum Operating Pressure | 10000 psi |
Plunger Diameter | 3.13 in, 79.4 mm |
Cylinder Capacity | 50 tons |
Stroke Length [Max] | 6 1/4 in |
Return Type | Single-Acting, Spring Return |
Optional Tilt Saddle Diameter | 2.81 in |
Base Mounting Holes Thread | 1/2-13 UN |
Base To Advance Port | 1.38 in, 35 mm |
Saddle Protrusion From Plunger | 0.11 in, 2 mm |
Base Mounting Holes Thread Depth | 0.75 in, 19 mm |
Plunger Type | Solid |
Cylinder Capacity Advance [MAX] | 498 kN |
O.D. | 5 in, 127 mm |
Operating Pressure Ranges [MAX] | 10000 psi |
Action | Single-Acting |
Base Mounting Holes Bolt Circle | 3.75 in, 95 mm |
Body Material | Steel |
Collar Thread Length | 2.19 in, 55 mm |
Extended Height | 17.38 in, 442 mm |
Stroke Range | 4.5 to 6.99 in, 120 to 174 mm |
Material | Steel |
Saddle Maximum Tilt Angle Radius | 5 degrees |
Stroke | 6.25 in, 159 mm |
Bore Size | 3.75 in, 95.2 mm |
Saddle Diameter | 2.8 in, 71 mm |
Surface Treatment | Paint |
Cylinder Class | 50 Ton |
Optional Tilt Saddle Addition To Collapsed Height | 0.59 in, 15 mm |
Weight | 53.2 LB |
EAN or UPC | 662005301645 |