- 3.11 in Stroke
- 1.5 in Outside Diameter
description
- The next evolution of the legendary Enerpac RC-Series hydraulic cylinder. The driving force of the Enerpac cylinder range, the RC-TRIO is as versatile as ever. Featuring a Trio Bearing System for enhanced durability and a hybrid spring-return system for faster retraction and even greater productivity.
features
- For full compatibility and peace of mind, the new RC-Series model numbers, external dimensions and threads remain unchanged from prior RC-Series cylinders. Ensuring compatibility with historical versions and systems.
| Oil Capacity - Advance | 2.98 in3, 50 cm3 |
| Cylinder Capacity | 5 tons |
| Height [Min] | 6.5 in |
| Cylinder Effective Area - Advance | 0.99 in2, 6.4 cm2 |
| Collapsed Height | 6.5 in, 165 mm |
| Activating Fluid | Hydraulic Oil |
| Plunger Internal Thread | 3/4-16 |
| Series | RC |
| Maximum Operating Pressure | 10000 psi |
| Insert Thread Size | 3/4-16 |
| Operating Pressure [Max] | 10000 psi, 700 bar |
| Height [Max] | 9.5 in |
| Puller Capacity | 5 tons |
| Oil Capacity | 2.98 in3 |
| Plunger Diameter | 1 in, 25.4 mm |
| Retracted Height | 6 1/2 in |
| Collar Thread | 1 1/2-16 UN |
| Outside Dia. | 1.5 in |
| Single/Double-Acting | Single Acting |
| Stroke Length [Max] | 3 in |
| Cylinder Effective Area | 0.99 in2 |
| Capacity @ 10,000 psi | 5 tons |
| Saddle Protrusion From Plunger | 0.25 in, 6 mm |
| Cylinder Capacity Advance [MAX] | 45 kN |
| Extended Height | 9.5 in, 244 mm |
| Base Mounting Holes Bolt Circle | 1 in, 25 mm |
| Collapsed Height [Max] | 9.99 in, 254 mm |
| Cylinder Type | General Purpose |
| Plunger Type | Solid |
| Bore Size | 1.13 in, 28.6 mm |
| Coupler Used | CR400 Coupler |
| Saddle Diameter | 1 in, 25 mm |
| Stroke | 3.11 in, 79 mm |
| Material | Steel |
| Surface Treatment | Paint |
| Cylinder Bore Diameter | 1.13 in, 28.6 mm |
| Base To Advance Port | 0.75 in, 19 mm |
| Action | Single-Acting |
| Return Type | Single-Acting, Spring Return |
| Cylinder Class | 5 Ton |
| Base Mounting Holes Thread | 1/4-20 UN |
| Base Mounting Holes Thread Depth | 0.56 in, 14 mm |
| Plunger Thread Length | 0.56 in, 14 mm |
| Stroke Range | 3.0 to 4.49 in, 48 to 94 mm |
| Operating Pressure Ranges [MAX] | 10000 psi |
| Collar Thread Length | 1.13 in, 28 mm |
| O.D. | 1.5 in, 38 mm |
| Body Material | Steel |
| Collapsed Height [Min] | 5 in, 128 mm |
| Weight | 3.6 LB |
| EAN or UPC | 662005300587 |

