- 30 ton Capacity
- 4" Stroke
- Single-Acting
- Aluminum Design
features
- Lightweight, aluminum design for maximum portability
- ANSI B30.1 design and test specification approvals ensure increased product life and user safety
- Steel base-plate for increased durability
- Base and plunger are hard coated anodized
- CR-400 coupler and dust cap on all models
- Plunger wiper extends life
| Oil Capacity | 25.97 in3 |
| Cylinder Effective Area | 6.49 in2 |
| Outside Dia. | 4.75 in |
| Single/Double-Acting | Single Acting |
| Cylinder Capacity | 30 tons |
| Retracted Height | 9 1/4 in |
| Puller Capacity | 30 tons |
| Action | Single Acting |
| O.D. | 4.75 in |
| Weight | 15.5 LB |

