- 50 ton Capacity
- 4" Stroke
- Single-Acting
- Aluminum Design
features
- Lightweight, aluminum design for maximum portability
- ANSI B30.1 design and test specification approvals ensure increased product life and user safety
- Steel base-plate for increased durability
- Base and plunger are hard coated anodized
- CR-400 coupler and dust cap on all models
- Plunger wiper extends life
| Cylinder Effective Area | 11.04 in2 |
| Retracted Height | 8.97 in |
| Single/Double-Acting | Single Acting |
| Oil Capacity | 44.18 in3 |
| Outside Dia. | 5.875 in |
| Cylinder Capacity | 50 tons |
| Puller Capacity | 50 tons |
| O.D. | 5.875 in |
| Action | Single Acting |
| Weight | 26.5 LB |

