- 3 in Stroke
- 8.38 in Outside Diameter
features
- Hollow plunger design allows for both pull and push forces
- Nickel-plated, floating center tube on models over 20 tons increases product life
- Baked enamel finish for increased corrosion resistance
- Collar threads enable easy fixturing
- RCH-120 includes AR-630 coupler and has 1/4" NPTF port, RCH-121 has FZ-1630 reducer and AR-630 coupler
- all other models feature CR-400 coupler
| Cylinder Capacity | 100 tons |
| Plunger Diameter | 5 in, 127 mm |
| Retracted Height | 10 in |
| Collar Thread | 8 3/8-12 |
| Cylinder Effective Area - Advance | 20.63 in2, 133 cm2 |
| Oil Capacity - Advance | 61.88 in3, 1011 cm3 |
| Collapsed Height | 10 in, 254 mm |
| Cylinder Effective Area | 20.63 in2 |
| Single/Double-Acting | Single Acting |
| Oil Capacity | 61.88 in3 |
| Series | RCH |
| Center Hole Dia. | 3.11 in |
| Outside Dia. | 8.375 in |
| Operating Pressure [Max] | 10000 psi, 700 bar |
| Plunger Internal Thread | 4-16 UN |
| Puller Capacity | 100 tons |
| Maximum Operating Pressure | 10000 psi |
| Stroke | 3 in, 76 mm |
| Cylinder Capacity Advance [MAX] | 931 kN |
| Base Mounting Holes Thread | 5/8-11 UNC |
| Collapsed Height [Min] | 10 in, 255 mm |
| Saddle Diameter | 4.97 in, 126 mm |
| Extended Height | 13 in, 330 mm |
| O.D. | 8.38 in, 212 mm |
| Base Mounting Holes Thread Depth | 0.75 in, 19 mm |
| Plunger Type | Hollow |
| Centre Hole Diameter | 3.11 in, 79 mm |
| Surface Treatment | Paint |
| Return Type | Single-Acting, Spring Return |
| Cylinder Bore Diameter | 6.5 in, 165.1 mm |
| Collar Thread Length | 2.38 in, 60 mm |
| Collapsed Height [Max] | 14.99 in, 381 mm |
| Coupler Used | CR400 Coupler |
| Base To Advance Port | 1.5 in, 38 mm |
| Cylinder Class | 100 Ton |
| Material | Steel |
| Plunger Thread Length | 1 in, 25 mm |
| Saddle Protrusion From Plunger | 0.5 in, 12 mm |
| Base Mounting Holes Bolt Circle | 7 in, 177.8 mm |
| Weight | 120.0 LB |
| EAN or UPC | 662005303090 |

