- 1.63 in Stroke
- 2.75 in Outside Diameter
features
- Hollow plunger design allows for both pull and push forces
- Single-acting spring return
- Nickel-plated, floating center tube on models over 20 Tons increases product life
- Baked enamel finish for increased corrosion resistance
- Collar threads for easy fixturing
- Features FZ1630 Reducer and AR630 Coupler
| Operating Pressure [Max] | 10000 psi, 700 bar |
| Cylinder Capacity | 12 tons |
| Cylinder Effective Area | 2.76 in2 |
| Series | RCH |
| Capacity @ 10,000 psi | 12 tons |
| Center Hole Dia. | 0.77 in |
| Height [Max] | 6.38 in |
| Single/Double-Acting | Single Acting |
| Oil Capacity | 4.49 in3 |
| Collapsed Height | 4.75 in, 120 mm |
| Plunger Diameter | 1.38 in, 35.1 mm |
| Outside Dia. | 2.75 in |
| Activating Fluid | Hydraulic Oil |
| Capacity Wt. [Max] | 12 tons |
| Retracted Height | 4 3/4 in |
| Collar Thread | 2 3/4-16 |
| Plunger Internal Thread | N/A |
| Cylinder Effective Area - Advance | 2.76 in2, 17.9 cm2 |
| Height [Min] | 4.75 in |
| No. of Speeds | 1 |
| Maximum Operating Pressure | 10000 psi |
| Puller Capacity | 12 tons |
| Stages | 1 |
| Oil Capacity - Advance | 4.49 in3, 75 cm3 |
| Centre Hole Diameter | 0.77 in, 19.5 mm |
| Action | Single-Acting |
| Surface Treatment | Paint |
| O.D. | 2.75 in, 69 mm |
| Cylinder Bore Diameter | 2.13 in, 54.1 mm |
| Center Hole Diameter | 0.77 in, 19.5 mm |
| Operating Pressure Ranges [MAX] | 10000 psi |
| Material | Steel |
| Bore Size | 2.13 in, 54.1 mm |
| Base To Advance Port | 0.98 in, 25 mm |
| Collar Thread Length | 1.19 in, 30 mm |
| Collapsed Height [Max] | 4.99 in, 127 mm |
| Coupler Used | AR630 Coupler |
| Stroke Range | 1.0 to 1.99 in, 24 to 47 mm |
| Return Type | Single-Acting, Spring Return |
| Stroke | 1.63 in, 42 mm |
| Extended Height | 6.38 in, 162 mm |
| Cylinder Class | 12 Ton |
| Plunger Type | Hollow |
| Cylinder Capacity Advance [MAX] | 125 kN |
| Body Material | Steel |
| Cylinder Type | Hollow Plunger |
| Weight | 6.2 LB |
| EAN or UPC | 662005302550 |

