- 2 in Stroke
- 3.88 in Outside Diameter
features
- Hollow plunger design allows for both pull and push forces
- Single-acting spring return
- Nickel-plated, floating center tube on models over 20 Tons increases product life
- Baked enamel finish for increased corrosion resistance
- Collar threads for easy fixturing
- Features CR400 Coupler
| Puller Capacity | 20 tons |
| Collapsed Height | 6.38 in, 162 mm |
| Plunger Internal Thread | 1 9/16-16 UN |
| Capacity Wt. [Max] | 20 tons |
| Oil Capacity - Advance | 9.46 in3, 150 cm3 |
| Retracted Height | 6.38 in |
| Maximum Operating Pressure | 10000 psi |
| Cylinder Effective Area - Advance | 4.72 in2, 30.7 cm2 |
| Height [Min] | 6.38 in |
| Cylinder Capacity | 20 tons |
| Height [Max] | 8.38 in |
| Plunger Diameter | 2.13 in, 54.1 mm |
| No. of Speeds | 1 |
| Single/Double-Acting | Single Acting |
| Stages | 1 |
| Activating Fluid | Hydraulic Oil |
| Collar Thread | 3 7/8-12 UN |
| Outside Dia. | 3.875 in |
| Center Hole Dia. | 1.06 in |
| Series | RCH |
| Capacity @ 10,000 psi | 20 tons |
| Operating Pressure [Max] | 10000 psi, 700 bar |
| Oil Capacity | 9.46 in3 |
| Cylinder Effective Area | 4.73 in2 |
| Action | Single-Acting |
| Centre Hole Diameter | 1.06 in, 26.9 mm |
| Collapsed Height [Max] | 9.99 in, 254 mm |
| Center Hole Diameter | 1.06 in, 26.9 mm |
| Stroke Range | 2.0 to 2.99 in, 48 to 94 mm |
| Extended Height | 8.38 in, 211 mm |
| Coupler Used | CR400 Coupler |
| Collapsed Height [Min] | 5 in, 128 mm |
| Stroke | 2 in, 49 mm |
| Surface Treatment | Paint |
| Base Mounting Holes Thread Depth | 0.37 in, 9.4 mm |
| Body Material | Steel |
| Cylinder Type | Hollow Plunger |
| Base To Advance Port | 0.75 in, 19 mm |
| Plunger Type | Hollow |
| Cylinder Capacity Advance [MAX] | 215 kN |
| Bore Size | 2.88 in, 73.1 mm |
| Cylinder Class | 20 Ton |
| Return Type | Single-Acting, Spring Return |
| Saddle Diameter | 2.13 in, 54 mm |
| O.D. | 3.88 in, 98 mm |
| Material | Steel |
| Saddle Protrusion From Plunger | 0.27 in, 9.7 mm |
| Base Mounting Holes Thread | 3/8-16 UNC |
| Plunger Thread Length | 0.75 in, 19 mm |
| Base Mounting Holes Bolt Circle | 3.25 in, 82.6 mm |
| Collar Thread Length | 1.5 in, 38 mm |
| Cylinder Bore Diameter | 2.88 in, 73.1 mm |
| Operating Pressure Ranges [MAX] | 10000 psi |
| Weight | 17.3 LB |
| EAN or UPC | 662005302611 |

