- 6 in Stroke
- 6.25 in Outside Diameter
features
- Hollow plunger design allows for both pull and push forces
- Single-acting spring return
- Nickel-plated, floating center tube on models over 20 Tons increases product life
- Baked enamel finish for increased corrosion resistance
- Collar threads for easy fixturing
- Features CR400 Coupler
| Return Type | Single-Acting, Spring Return |
| Collapsed Height [Min] | 10 in, 255 mm |
| Base Mounting Holes Thread Depth | 0.55 in, 14 mm |
| Plunger Thread Length | 0.75 in, 19 mm |
| Center Hole Diameter | 2.12 in, 53.8 mm |
| Centre Hole Diameter | 2.12 in, 53.8 mm |
| Operating Pressure [Max] | 10000 psi, 700 bar |
| Cylinder Effective Area - Advance | 12.73 in2, 82.3 cm2 |
| Material | Steel |
| Operating Pressure Ranges [MAX] | 10000 psi |
| Coupler Used | CR400 Coupler |
| Collapsed Height | 12.75 in, 323 mm |
| Cylinder Bore Diameter | 4.88 in, 123.9 mm |
| Stroke Range | 4.5 to 6.99 in, 120 to 174 mm |
| Collar Thread | 6 1/4-12 |
| Action | Single-Acting |
| Oil Capacity - Advance | 76.41 in3, 1259 cm3 |
| Bore Size | 4.88 in, 123.9 mm |
| Extended Height | 18.75 in, 476 mm |
| Body Material | Steel |
| Plunger Internal Thread | 2 3/4-16 UN |
| Cylinder Capacity Advance [MAX] | 576 kN |
| Saddle Diameter | 3.61 in, 91 mm |
| Base Mounting Holes Thread | 1/2-13 UNC |
| Collar Thread Length | 1.91 in, 48 mm |
| Cylinder Type | Hollow Plunger |
| Base Mounting Holes Bolt Circle | 5.13 in, 130.3 mm |
| Cylinder Class | 60 Ton |
| Collapsed Height [Max] | 14.99 in, 381 mm |
| Saddle Protrusion From Plunger | 0.5 in, 12 mm |
| O.D. | 6.25 in, 159 mm |
| Plunger Diameter | 3.63 in, 91.9 mm |
| Stroke | 6 in, 153 mm |
| Plunger Type | Hollow |
| Surface Treatment | Paint |
| Series | RCH |
| Base To Advance Port | 1.25 in, 31 mm |
| Weight | 105.0 LB |
| EAN or UPC | 662005302956 |

