- 1.5 in Stroke
- 2.75 in Outside Diameter
features
- Lightweight, low profile design for use in confined spaces
- Baked enamel finish for increased corrosion resistance
- Plunger wiper reduces contamination, extending cylinder life
- CR-400 coupler and dust cap included on all models
- Grooved plunger end with threaded holes for mounting tilt saddles
- Plated steel plungers
- Single-acting spring return
includes
- CR-400 coupler and dust cap on all models
| No. of Speeds | 1 |
| Activating Fluid | Hydraulic Oil |
| Cylinder Capacity | 10 tons |
| Outside Dia. | 2.75 in |
| Single/Double-Acting | Single Acting |
| Retracted Height | 3.47 in |
| Plunger Internal Thread | M4 |
| Puller Capacity | 10 tons |
| Height [Min] | 3.47 in |
| Plunger Diameter | 1.5 in, 38.1 mm |
| Maximum Operating Pressure | 10000 psi |
| Series | RCS |
| Stages | 1 |
| Operating Pressure [Max] | 10000 psi, 700 bar |
| Cylinder Effective Area - Advance | 2.24 in2, 14.5 cm2 |
| Oil Capacity | 3.35 in3 |
| Collapsed Height | 3.47 in, 88 mm |
| Collar Thread | N/A |
| Cylinder Effective Area | 2.24 in2 |
| Capacity Wt. [Max] | 10 tons |
| Oil Capacity - Advance | 3.35 in3, 55 cm3 |
| Capacity @ 10,000 psi | 10 tons |
| Height [Max] | 4.97 in |
| Cylinder Class | 10 Ton |
| Extended Height | 4.97 in, 126 mm |
| Base To Advance Port | 0.69 in, 17 mm |
| Cylinder Type | Low Height |
| Stroke | 1.5 in, 38 mm |
| Bore Size | 1.69 in, 42.9 mm |
| Material | Steel |
| Return Type | Single-Acting, Spring Return |
| Action | Single-Acting |
| O.D. | 2.75 in, 69 mm |
| Body Material | Steel |
| Collapsed Height [Max] | 4.99 in, 127 mm |
| Cylinder Capacity Advance [MAX] | 101 kN |
| Saddle Diameter | 1.38 in, 35 mm |
| Stroke Range | 1.0 to 1.99 in, 24 to 47 mm |
| Optional Tilt Saddle Addition To Collapsed Height | 0.79 in, 20 mm |
| Operating Pressure Ranges [MAX] | 10000 psi |
| Plunger Type | Solid |
| Surface Treatment | Paint |
| Base Mounting Holes Bolt Circle | 1.03 in, 26 mm |
| Coupler Used | CR400 Coupler |
| Plunger Thread Length | 0.32 in, 8 mm |
| Cylinder Bore Diameter | 1.69 in, 42.9 mm |
| Saddle Protrusion From Plunger | 0.2 in, 5 mm |
| Saddle Tilt Angle [Max] | 5 degrees |
| Saddle Maximum Tilt Angle Radius | 5 degrees |
| Weight | 9.0 LB |
| EAN or UPC | 662005302086 |

