- 1.75 in Stroke
- 3.63 in Outside Diameter
features
- Lightweight, low profile design for use in confined spaces
- Baked enamel finish for increased corrosion resistance
- Plunger wiper reduces contamination, extending cylinder life
- CR-400 coupler and dust cap included on all models
- Grooved plunger end with threaded holes for mounting tilt saddles
- Plated steel plungers
- Single-acting spring return
includes
- CR-400 coupler and dust cap on all models
| Stages | 1 |
| Operating Pressure [Max] | 10000 psi, 700 bar |
| Outside Dia. | 3.625 in |
| Plunger Internal Thread | M5 |
| Oil Capacity | 7 3/4 in3 |
| Height [Min] | 3.88 in |
| Height [Max] | 5.63 in |
| Maximum Operating Pressure | 10000 psi |
| Oil Capacity - Advance | 7.75 in3, 129 cm3 |
| Puller Capacity | 20 tons |
| Activating Fluid | Hydraulic Oil |
| Cylinder Effective Area - Advance | 4.43 in2, 28.7 cm2 |
| Capacity @ 10,000 psi | 20 tons |
| Collar Thread | N/A |
| Retracted Height | 3.88 in |
| Series | RCS |
| No. of Speeds | 1 |
| Cylinder Capacity | 20 tons |
| Plunger Diameter | 2 in, 50.8 mm |
| Capacity Wt. [Max] | 20 tons |
| Collapsed Height | 3.88 in, 98 mm |
| Single/Double-Acting | Single Acting |
| Cylinder Effective Area | 4.43 in2 |
| Surface Treatment | Paint |
| Base To Advance Port | 0.69 in, 17 mm |
| Stroke | 1.75 in, 45 mm |
| Cylinder Class | 20 Ton |
| Saddle Tilt Angle [Max] | 5 degrees |
| Coupler Used | CR400 Coupler |
| Collapsed Height [Max] | 4.99 in, 127 mm |
| Plunger Thread Length | 0.32 in, 8 mm |
| Action | Single-Acting |
| Bore Size | 2.38 in, 60.5 mm |
| Saddle Protrusion From Plunger | 0.13 in, 3 mm |
| O.D. | 3.63 in, 92 mm |
| Optional Tilt Saddle Addition To Collapsed Height | 1.02 in, 26 mm |
| Cylinder Type | Low Height |
| Return Type | Single-Acting, Spring Return |
| Base Mounting Holes Bolt Circle | 1.57 in, 40 mm |
| Material | Steel |
| Saddle Maximum Tilt Angle Radius | 5 degrees |
| Saddle Diameter | 1.97 in, 50 mm |
| Body Material | Steel |
| Stroke Range | 1.0 to 1.99 in, 24 to 47 mm |
| Plunger Type | Solid |
| Operating Pressure Ranges [MAX] | 10000 psi |
| Cylinder Capacity Advance [MAX] | 201 kN |
| Cylinder Bore Diameter | 2.38 in, 60.5 mm |
| Extended Height | 5.63 in, 143 mm |
| Weight | 11.1 LB |
| EAN or UPC | 662005302109 |

