- 2.44 in Stroke
- 4 in Outside Diameter
features
- Lightweight, low profile design for use in confined spaces
- Baked enamel finish for increased corrosion resistance
- Plunger wiper reduces contamination, extending cylinder life
- CR-400 coupler and dust cap included on all models
- Grooved plunger end with threaded holes for mounting tilt saddles
- Plated steel plungers
- Single-acting spring return
includes
- CR-400 coupler and dust cap on all models
| Oil Capacity | 15.82 in3 |
| Plunger Internal Thread | M5 |
| Retracted Height | 4.63 in |
| Series | RCS |
| Plunger Diameter | 2.62 in, 66.5 mm |
| Collar Thread | N/A |
| Single/Double-Acting | Single Acting |
| No. of Speeds | 1 |
| Stages | 1 |
| Activating Fluid | Hydraulic Oil |
| Puller Capacity | 30 tons |
| Maximum Operating Pressure | 10000 psi |
| Cylinder Capacity | 30 tons |
| Outside Dia. | 4 in |
| Capacity @ 10,000 psi | 30 tons |
| Collapsed Height | 4.63 in, 117 mm |
| Operating Pressure [Max] | 10000 psi, 700 bar |
| Height [Max] | 7.06 in |
| Oil Capacity - Advance | 15.82 in3, 261 cm3 |
| Capacity Wt. [Max] | 30 tons |
| Cylinder Effective Area - Advance | 6.49 in2, 42.1 cm2 |
| Height [Min] | 4.63 in |
| Cylinder Effective Area | 6.49 in2 |
| Material | Steel |
| Cylinder Bore Diameter | 2.88 in, 73.2 mm |
| Extended Height | 7.06 in, 179 mm |
| Return Type | Single-Acting, Spring Return |
| Operating Pressure Ranges [MAX] | 10000 psi |
| Optional Tilt Saddle Addition To Collapsed Height | 1.02 in, 26 mm |
| Cylinder Type | Low Height |
| Plunger Thread Length | 0.32 in, 8 mm |
| Surface Treatment | Paint |
| Body Material | Steel |
| Coupler Used | CR400 Coupler |
| Collapsed Height [Max] | 4.99 in, 127 mm |
| Saddle Protrusion From Plunger | 0.13 in, 3 mm |
| Plunger Type | Solid |
| Stroke Range | 2.0 to 2.99 in, 48 to 94 mm |
| Cylinder Capacity Advance [MAX] | 295 kN |
| Bore Size | 2.88 in, 73.2 mm |
| Action | Single-Acting |
| Stroke | 2.44 in, 62 mm |
| Saddle Maximum Tilt Angle Radius | 5 degrees |
| Saddle Diameter | 1.97 in, 50 mm |
| Cylinder Class | 30 Ton |
| Base To Advance Port | 0.75 in, 19 mm |
| Saddle Tilt Angle [Max] | 5 degrees |
| Base Mounting Holes Bolt Circle | 1.57 in, 40 mm |
| O.D. | 4 in, 101 mm |
| Weight | 15.0 LB |
| EAN or UPC | 662005302123 |

