- 6.25 in Stroke
- 3 in Outside Diameter
- 14.13 in Body Length
applications
- Ideally suited for severe applications, high cycle usage, various mounting, production fixturing, and cabling
features
- Designed for long life, the best choice for production applications
- Unique mounting configurations simplify fixturing
- Baked enamel finish for increased corrosion resistance
- Double-acting operation develops force in both directions, providing maximum versatility
- Plunger wiper reduces contamination, extending cylinder life
compliances
- ASME B30. 1 standard
| Cylinder Capacity - Advance | 69 bar @ 350, 15500 lbs @ 5000 psi |
| Collar Thread | 2 5/8-16 |
| Puller Capacity | 16 tons |
| Cylinder Capacity - Retract | 36.9 bar @ 350, 8300 lbs @ 5000 psi |
| Cylinder Effective Area - Advance | 3.14 in2, 20.3 cm2 |
| Cylinder Effective Area - Retract | 1.66 in2, 10.6 cm2 |
| Retracted Height | 15.31 in |
| Series | RD |
| Plunger External Thread | 1 1/8-12 |
| Oil Capacity - Retract | 10.35 in3, 169 cm3 |
| Operating Pressure [Max] | 10000 psi, 700 bar |
| Cylinder Capacity | 16 tons |
| Plunger Diameter | 1.38 in |
| Collapsed Height | 15.31 in |
| Single/Double-Acting | Double Acting |
| Outside Dia. | 3 in |
| Oil Capacity - Advance | 19.63 in3, 323 cm3 |
| Plunger Type | Solid |
| Internal Base Thread Length | 0.94 in, 24 mm |
| Cylinder Capacity Retract At 350 [BAR] | 36.9 bar |
| Plunger Protrusion | 30 mm |
| Link Width | 2.13 in |
| Bottom to Advance Port | 73 mm |
| Cylinder Bore Diameter | 2 in, 50.8 mm |
| Base To Advance Port | 2.9 in |
| Operating Pressure Ranges [MAX] | 10000 psi |
| Collapsed Height [Min] | 15 in |
| Return Type | Double-Acting, Hydraulic Return |
| Body Material | Steel |
| Cylinder Capacity Retract [MAX] | 8 Tons |
| Neck Length | 54 mm |
| Cylinder Class | 16 Ton |
| Operating Pressure [Min] | 35 bar |
| Collapsed Height [Max] | 19.99 in |
| Cylinder Capacity Advance At 350 [BAR] | 69 bar |
| Cylinder Type | General Purpose |
| Surface Treatment | Paint |
| Internal Base Thread | 2 3/16-16 |
| Extended Height | 21.56 in, 548 mm |
| O.D. | 3 in, 80 mm |
| Body Length | 14.13 in, 359 mm |
| Cylinder Capacity Advance At 5000 PSI | 15500 lbs |
| Stroke | 6.25 in, 159 mm |
| Action | Double-Acting |
| Stroke Range | 4.5 to 6.99 in |
| Saddle Protrusion From Plunger | 1.19 in |
| Plunger Thread Length | 1 in, 28 mm |
| Material | Steel |
| Plunger Outside Thread | 1 1/8-12 |
| Collar Thread Length | 0.88 in, 22 mm |
| Cylinder Capacity Advance [MAX] | 16 Tons |
| Bore Size | 2 in, 50.8 mm |
| Top To Inlet Port | 73 mm |
| Cylinder Capacity Retract At 5000 PSI | 8300 |
| Top To Retract Port | 2.9 in |
| Weight | 22.3 LB |
| EAN or UPC | 662005305490 |

