- 3.13 in Stroke
- 2 in Outside Diameter
- 8.38 in Body Length
applications
- Ideally suited for severe applications, high cycle usage, various mounting, production fixturing, and cabling
features
- Designed for long life, the best choice for production applications
- Unique mounting configurations simplify fixturing
- Baked enamel finish for increased corrosion resistance
- Double-acting operation develops force in both directions, providing maximum versatility
- Plunger wiper reduces contamination, extending cylinder life
compliances
- ASME B30. 1 standard
| Cylinder Capacity - Advance | 17.4 bar @ 350, 3900 lbs @ 5000 psi |
| Plunger External Thread | 1/2-20 |
| Cylinder Effective Area - Advance | 0.79 in2, 5.1 cm2 |
| Single/Double-Acting | Double Acting |
| Cylinder Capacity | 4 tons |
| Cylinder Capacity - Retract | 7.7 bar @ 350, 1720 lbs @ 5000 psi |
| Puller Capacity | 4 tons |
| Outside Dia. | 2 in |
| Collar Thread | 1 3/8-12 |
| Plunger Diameter | 0.75 in |
| Operating Pressure [Max] | 10000 psi, 700 bar |
| Collapsed Height | 9.31 in |
| Oil Capacity - Retract | 1.07 in3, 17 cm3 |
| Cylinder Effective Area - Retract | 0.34 in2, 2.2 cm2 |
| Series | RD |
| Oil Capacity - Advance | 2.45 in3, 40 cm3 |
| Retracted Height | 9.31 in |
| O.D. | 2 in, 50 mm |
| Top To Retract Port | 1.88 in |
| Surface Treatment | Paint |
| Base To Advance Port | 1.88 in |
| Bore Size | 1 in, 25.4 mm |
| Cylinder Bore Diameter | 1 in, 25.4 mm |
| Collar Thread Length | 0.44 in, 11 mm |
| Action | Double-Acting |
| Cylinder Capacity Advance At 5000 PSI | 3900 lbs |
| Collapsed Height [Max] | 9.99 in |
| Saddle Protrusion From Plunger | 0.94 in |
| Operating Pressure [Min] | 35 bar |
| Body Material | Steel |
| Top To Inlet Port | 47 mm |
| Extended Height | 12.44 in, 316 mm |
| Stroke | 3.13 in, 79 mm |
| Operating Pressure Ranges [MAX] | 10000 psi |
| Plunger Outside Thread | 1/2-20 |
| Neck Length | 29 mm |
| Cylinder Capacity Advance At 350 [BAR] | 17.4 bar |
| Body Length | 8.38 in, 213 mm |
| Cylinder Capacity Retract At 350 [BAR] | 7.7 bar |
| Plunger Thread Length | 0.75 in, 22 mm |
| Cylinder Class | 4 Ton |
| Plunger Protrusion | 24 mm |
| Stroke Range | 3.0 to 4.49 in |
| Link Width | 1.13 in |
| Bottom to Advance Port | 47 mm |
| Return Type | Double-Acting, Hydraulic Return |
| Plunger Type | Solid |
| Internal Base Thread Length | 0.35 in, 9 mm |
| Internal Base Thread | 1 1/8-20 |
| Cylinder Capacity Retract At 5000 PSI | 1720 |
| Cylinder Capacity Advance [MAX] | 4 Tons |
| Cylinder Type | General Purpose |
| Cylinder Capacity Retract [MAX] | 2 Tons |
| Material | Steel |
| Collapsed Height [Min] | 5 in |
| Weight | 6.4 LB |
| EAN or UPC | 662005305230 |

