- 3.13 in Stroke
- 2.5 in Outside Diameter
- 9.8 in Body Length
applications
- Ideally suited for severe applications, high cycle usage, various mounting, production fixturing, and cabling
features
- Designed for long life, the best choice for production applications
- Unique mounting configurations simplify fixturing
- Baked enamel finish for increased corrosion resistance
- Double-acting operation develops force in both directions, providing maximum versatility
- Plunger wiper reduces contamination, extending cylinder life
compliances
- ASME B30. 1 standard
| Plunger External Thread | 3/4-16 |
| Retracted Height | 10.78 in |
| Oil Capacity - Retract | 3.07 in3, 50 cm3 |
| Collapsed Height | 10.78 in |
| Cylinder Effective Area - Retract | 0.98 in2, 6.3 cm2 |
| Cylinder Capacity - Retract | 21.8 bar @ 350, 4910 lbs @ 5000 psi |
| Outside Dia. | 2.5 in |
| Plunger Diameter | 1 in |
| Single/Double-Acting | Double Acting |
| Puller Capacity | 9 tons |
| Cylinder Effective Area - Advance | 1.77 in2, 11.4 cm2 |
| Cylinder Capacity - Advance | 40 bar @ 350, 9000 lbs @ 5000 psi |
| Series | RD |
| Collar Thread | 2-12 |
| Oil Capacity - Advance | 5.52 in3, 90 cm3 |
| Cylinder Capacity | 9 tons |
| Operating Pressure [Max] | 10000 psi, 700 bar |
| Cylinder Bore Diameter | 1.5 in, 38.1 mm |
| Action | Double-Acting |
| Internal Base Thread | 1 11/16-18 |
| Cylinder Capacity Retract [MAX] | 5 Tons |
| Collar Thread Length | 0.56 in, 14 mm |
| O.D. | 2.5 in, 63,5 mm |
| Cylinder Capacity Advance At 350 [BAR] | 40 bar |
| Base To Advance Port | 2.27 in |
| Bottom to Advance Port | 57 mm |
| Plunger Type | Solid |
| Stroke | 3.13 in, 79 mm |
| Body Material | Steel |
| Cylinder Capacity Advance At 5000 PSI | 9000 lbs |
| Cylinder Type | General Purpose |
| Saddle Protrusion From Plunger | 0.98 in |
| Internal Base Thread Length | 0.55 in, 14 mm |
| Body Length | 9.8 in, 249 mm |
| Collapsed Height [Max] | 14.99 in |
| Cylinder Capacity Retract At 350 [BAR] | 21.8 bar |
| Cylinder Capacity Retract At 5000 PSI | 4910 |
| Plunger Outside Thread | 3/4-16 |
| Extended Height | 13.91 in, 353 mm |
| Stroke Range | 3.0 to 4.49 in |
| Top To Retract Port | 2.27 in |
| Top To Inlet Port | 57 mm |
| Neck Length | 38 mm |
| Plunger Thread Length | 0.75 in, 22 mm |
| Cylinder Class | 9 Ton |
| Collapsed Height [Min] | 10 in |
| Cylinder Capacity Advance [MAX] | 9 Tons |
| Plunger Protrusion | 25 mm |
| Material | Steel |
| Operating Pressure Ranges [MAX] | 10000 psi |
| Link Width | 1.5 in |
| Operating Pressure [Min] | 35 bar |
| Return Type | Double-Acting, Hydraulic Return |
| Bore Size | 1.5 in, 38.1 mm |
| Surface Treatment | Paint |
| Weight | 11.0 LB |
| EAN or UPC | 662005305339 |

