- 6.13 in Stroke
- 2.5 in Outside Diameter
- 12.8 in Body Length
features
- Designed for long life, the best choice for production applications
- Unique mounting configurations simplify fixturing
- Baked enamel finish for increased corrosion resistance
- Double-acting operation develops force in both directions, providing maximum versatility
- Plunger wiper reduces contamination, extending cylinder life
| Top To Retract Port | 2.27 in |
| Action | Double-Acting |
| Plunger Protrusion | 25 mm |
| Plunger Outside Thread | 3/4-16 |
| Neck Length | 38 mm |
| Body Length | 12.8 in, 325 mm |
| Material | Steel |
| Operating Pressure [Max] | 10000 psi, 700 bar |
| Cylinder Effective Area - Advance | 1.77 in2, 11.4 cm2 |
| Plunger Diameter | 1 in |
| Internal Base Thread | 1 11/16-18 |
| Cylinder Capacity Retract [MAX] | 5 Tons |
| Oil Capacity - Retract | 6.01 in3, 98 cm3 |
| Plunger Type | Solid |
| Collar Thread | 2-12 |
| Saddle Protrusion From Plunger | 0.98 in |
| Cylinder Class | 9 Ton |
| O.D. | 2.5 in, 63,5 mm |
| Stroke Range | 4.5 to 6.99 in |
| Bottom to Advance Port | 57 mm |
| Cylinder Capacity - Retract | 21.8 bar @ 350, 4910 lbs @ 5000 psi |
| Collapsed Height | 13.78 in |
| Base To Advance Port | 2.27 in |
| Collar Thread Length | 0.56 in, 14 mm |
| Plunger External Thread | 3/4-16 |
| Collapsed Height [Min] | 10 in |
| Top To Inlet Port | 57 mm |
| Cylinder Capacity Advance [MAX] | 9 Tons |
| Stroke | 6.13 in, 155 mm |
| Bore Size | 1.5 in, 38.1 mm |
| Cylinder Capacity Advance At 350 [BAR] | 40 bar |
| Cylinder Capacity Retract At 350 [BAR] | 21.8 bar |
| Plunger Thread Length | 0.75 in, 22 mm |
| Cylinder Effective Area - Retract | 0.98 in2, 6.3 cm2 |
| Body Material | Steel |
| Surface Treatment | Paint |
| Cylinder Capacity Advance At 5000 PSI | 9000 lbs |
| Link Width | 1.5 in |
| Cylinder Capacity - Advance | 40 bar @ 350, 9000 lbs @ 5000 psi |
| Operating Pressure Ranges [MAX] | 10000 psi |
| Cylinder Capacity Retract At 5000 PSI | 4910 |
| Collapsed Height [Max] | 14.99 in |
| Cylinder Type | General Purpose |
| Series | RD |
| Internal Base Thread Length | 0.55 in, 14 mm |
| Oil Capacity - Advance | 10.82 in3, 177 cm3 |
| Cylinder Bore Diameter | 1.5 in, 38.1 mm |
| Operating Pressure [Min] | 35 bar |
| Extended Height | 19.91 in, 505 mm |
| Return Type | Double-Acting, Hydraulic Return |
| Weight | 14.3 LB |
| EAN or UPC | 662005305353 |

