- REB Series
| Pin to Pin | 2.37 in |
| Type | Base |
| Family Name | Clevis Eye |
| End Length | 1.88 in |
| Hole Dia. | 0.63 in |
| Dia. | 1.75 in |
| Series | REB |
| Weight | 0.8 LB |
| EAN or UPC | 662005306145 |
| Pin to Pin | 2.37 in |
| Type | Base |
| Family Name | Clevis Eye |
| End Length | 1.88 in |
| Hole Dia. | 0.63 in |
| Dia. | 1.75 in |
| Series | REB |
| Weight | 0.8 LB |
| EAN or UPC | 662005306145 |