- REP Series
| Pin to Pin | N/A |
| Family Name | Clevis Eye |
| End Length | 2.43 in |
| Hole Dia. | 0.88 in |
| Dia. | 1.69 in |
| Type | Plunger |
| Series | REP |
| Weight | 1.3 LB |
| EAN or UPC | 662005306107 |
| Pin to Pin | N/A |
| Family Name | Clevis Eye |
| End Length | 2.43 in |
| Hole Dia. | 0.88 in |
| Dia. | 1.69 in |
| Type | Plunger |
| Series | REP |
| Weight | 1.3 LB |
| EAN or UPC | 662005306107 |