- REP Series
| Hole Dia. | 1.25 in |
| Family Name | Clevis Eye |
| End Length | 2.93 in |
| Type | Plunger |
| Dia. | 2.25 in |
| Series | REP |
| Weight | 2.7 LB |
| EAN or UPC | 662005306121 |
| Hole Dia. | 1.25 in |
| Family Name | Clevis Eye |
| End Length | 2.93 in |
| Type | Plunger |
| Dia. | 2.25 in |
| Series | REP |
| Weight | 2.7 LB |
| EAN or UPC | 662005306121 |