- REP Series
| Family Name | Clevis Eye |
| Hole Dia. | 0.63 in |
| Type | Plunger |
| Pin to Pin | N/A |
| Dia. | 1.13 in |
| End Length | 1.62 in |
| Series | REP |
| Weight | 0.7 LB |
| EAN or UPC | 662005306084 |
| Family Name | Clevis Eye |
| Hole Dia. | 0.63 in |
| Type | Plunger |
| Pin to Pin | N/A |
| Dia. | 1.13 in |
| End Length | 1.62 in |
| Series | REP |
| Weight | 0.7 LB |
| EAN or UPC | 662005306084 |