- Modular Air Pump
- 100 ton Capacity
- 18" Stroke
features
- Easily removable cylinder and pump for use in other applications or when serviced is required
- Rugged heavy-duty construction for long-life
- Large base pad to support cylinder
- Pilot-operated check valve provides hydraulic lock when pump is off or if hose is damaged
| Speed (Load) | 58.86 sec/in |
| Collapsed Height | 28.06 in |
| Type | Modular Air Pump |
| Capacity | 100 tons |
| Speed (No Load) | 1.90 sec/in |
| Stroke | 18 in |
| Weight | 670.0 LB |

