- Modular Air Pump
- 50 ton Capacity
- 13" Stroke
features
- Rugged heavy-duty construction for long-life
- Large base pad to support cylinder
- Pilot-operated check valve provides hydraulic lock when pump is off or if hose is damaged
- Easily removable cylinder and pump for use in other applications or when serviced is required
| Speed (No Load) | 1.02 sec/in |
| Speed (Load) | 31.43 sec/in |
| Type | Modular Air Pump |
| Collapsed Height | 21.06 in |
| Stroke | 13 in |
| Capacity | 50 tons |
| Weight | 530.0 LB |

