- Electric Titan Pump
- 50 ton Capacity
- 20" Stroke
features
- Rugged heavy-duty construction for long-life
- Large base pad to support cylinder
- Pilot-operated check valve provides hydraulic lock when pump is off or if hose is damaged
- Easily removable cylinder and pump for use in other applications or when serviced is required
| Type | Electric Titan Pump |
| Speed (Load) | 12.94 sec/in |
| Collapsed Height | 29.88 in |
| Stroke | 20 in |
| Speed (No Load) | 1.15 sec/in |
| Capacity | 50 tons |
| Weight | 625.0 LB |

