- 1512 Nm Minimum Torque
- 2.5 in Width
| Operating Pressure [Max] | 10000 psi |
| Series | RLP |
| Width | 2.5 in, 64 mm |
| Torque [Min] | 1512 Nm, 1115 ft-lb |
| Weight | 0.0 LB |
| EAN or UPC | 662005414796 |
| Operating Pressure [Max] | 10000 psi |
| Series | RLP |
| Width | 2.5 in, 64 mm |
| Torque [Min] | 1512 Nm, 1115 ft-lb |
| Weight | 0.0 LB |
| EAN or UPC | 662005414796 |