- 418 Nm Minimum Torque
- 1.38 in Width
| Width | 1.38 in, 35 mm |
| Torque [Min] | 418 Nm, 308 ft-lb |
| Operating Pressure [Max] | 10000 psi |
| Series | RLP |
| Weight | 11.6 LB |
| EAN or UPC | 662005414376 |
| Width | 1.38 in, 35 mm |
| Torque [Min] | 418 Nm, 308 ft-lb |
| Operating Pressure [Max] | 10000 psi |
| Series | RLP |
| Weight | 11.6 LB |
| EAN or UPC | 662005414376 |