- 719 Nm Minimum Torque
- 1.75 in Width
| Width | 1.75 in, 44 mm |
| Operating Pressure [Max] | 10000 psi |
| Torque [Min] | 719 Nm, 530 ft-lb |
| Series | RLP |
| Weight | 11.25 LB |
| EAN or UPC | 662005414550 |
| Width | 1.75 in, 44 mm |
| Operating Pressure [Max] | 10000 psi |
| Torque [Min] | 719 Nm, 530 ft-lb |
| Series | RLP |
| Weight | 11.25 LB |
| EAN or UPC | 662005414550 |