- 1.57 in Stroke
- 6.5 in x 5.51 in Outside Diameter
features
- Single-Acting, load return
- Nitrocarburization surface treatment for improved load and wear resistance and corrosion protection
- The longer stroke length of telescopic cylinders will save you time and simplify projects by moving a load a greater distance and eliminating the use of temporary cribbing.
- For use in confined spaces: machinery positioning, tool fastening
- Mounting bolt holes for easy fixturing
- Up to 3% side-load of maximum capacity
- Design safety factor complies with ASME B30.1 & EN1494
- CR400 coupler for compatibility with standard product
- High-Alloy steel for maximum strength
- 1st Stage: maximum load capacity at lower stroke.
- 2nd Stage: extended stroke with lower capacity than the 1st stage.
- Final Stage: maximum stroke extension with lowest capacity.
| Stage1 Capacity | 81.7 Ton, 727 kN |
| Stage2 Stroke | 0.51 in, 13 mm |
| Base Mounting Hole Counter Bore Diameter | 0.79 in, 20 mm |
| Body Material | Steel |
| Stroke Range | 1.0 to 1.99 in, 24 to 47 mm |
| Plunger To Mounting Hole | 2.6 in, 66 mm |
| Stroke | 1.57 in, 40 mm |
| Collapsed Height [Max] | 4.99 in, 127 mm |
| Action | Single-Acting |
| Operating Pressure [Max] | 10150 psi, 700 bar |
| Cylinder Capacity Advance [MAX] | 111 kN |
| Cylinder Type | Low Height Telescopic |
| Stage3 Stroke | 0.43 in, 11 mm |
| Cylinder Class | 12 Ton |
| Base Mounting Hole Pitch | 2.99 in, 76 mm |
| Base To Advance Port | 0.98 in, 25 mm |
| Surface Treatment | Nitride |
| Operating Pressure Ranges [MAX] | 10000 psi |
| Base Mounting Hole Counter Bore Depth | 0.51 in, 13 mm |
| Plunger Type | Telescopic |
| Collapsed Height | 3.5 in, 89 mm |
| Oil Capacity - Advance | 14.71 in3, 241 cm3 |
| Coupler Used | CR400 Coupler |
| Material | Steel |
| Stage3 Capacity | 12.5 Ton, 111 kN |
| Stage2 Capacity | 34.8 Ton, 309 kN |
| Diameter | 5.51 in, 140 mm |
| Series | RLT |
| Plunger Diameter | 38 mm |
| O.D. | 6.5 in x 5.51 in, 165 mm x 140 mm |
| Base Mounting Hole Diameter | 0.51 in, 13 mm |
| Extended Height | 5.08 in, 129 mm |
| Stage1 Stroke | 0.63 in, 16 mm |
| Return Type | Single-Acting, Load Return |
| Plunger To Base | 2.78 in, 70.5 mm |
| Weight | 28.9 LB |
| EAN or UPC | 662005398928 |

