- 1.06 in Stroke
- 5.51 in x 4.49 in Outside Diameter
features
- Single-Acting, load return
- Nitrocarburization surface treatment for improved load and wear resistance and corrosion protection
- The longer stroke length of telescopic cylinders will save you time and simplify projects by moving a load a greater distance and eliminating the use of temporary cribbing.
- For use in confined spaces: machinery positioning, tool fastening
- Mounting bolt holes for easy fixturing
- Up to 3% side-load of maximum capacity
- Design safety factor complies with ASME B30.1 & EN1494
- CR400 coupler for compatibility with standard product
- High-Alloy steel for maximum strength
- 1st Stage: maximum load capacity at lower stroke.
- 2nd Stage: extended stroke with lower capacity than the 1st stage.
- Final Stage: maximum stroke extension with lowest capacity.
| Cylinder Class | 25 Ton |
| Plunger Diameter | 57 mm |
| Plunger To Mounting Hole | 2.2 in, 56 mm |
| O.D. | 5.51 in x 4.49 in, 140 mm x 114 mm |
| Stage1 Stroke | 0.63 in, 16 mm |
| Base Mounting Hole Counter Bore Depth | 0.51 in, 13 mm |
| Collapsed Height | 2.95 in, 75 mm |
| Operating Pressure [Max] | 10150 psi, 700 bar |
| Base Mounting Hole Diameter | 0.51 in, 13 mm |
| Stage2 Capacity | 26.1 Ton, 232 kN |
| Stage2 Stroke | 0.43 in, 11 mm |
| Series | RLT |
| Surface Treatment | Nitride |
| Cylinder Capacity Advance [MAX] | 232 kN |
| Action | Single-Acting |
| Coupler Used | CR400 Coupler |
| Base To Advance Port | 0.79 in, 20 mm |
| Oil Capacity - Advance | 9.15 in3, 150 cm3 |
| Stage1 Capacity | 55.8 Ton, 496 kN |
| Stroke | 1.06 in, 27 mm |
| Base Mounting Hole Counter Bore Diameter | 0.79 in, 20 mm |
| Return Type | Single-Acting, Load Return |
| Diameter | 4.49 in, 114 mm |
| Material | Steel |
| Collapsed Height [Max] | 4.99 in, 127 mm |
| Operating Pressure Ranges [MAX] | 10000 psi |
| Extended Height | 4.02 in, 102 mm |
| Base Mounting Hole Pitch | 2.64 in, 67 mm |
| Cylinder Type | Low Height Telescopic |
| Body Material | Steel |
| Plunger To Base | 2.28 in, 58 mm |
| Plunger Type | Telescopic |
| Stroke Range | 1.0 to 1.99 in, 24 to 47 mm |
| Weight | 16.8 LB |
| EAN or UPC | 662005398935 |

