- 150 ton Capacity
- 6 1/8" Stroke
- Double-Acting
- General Purpose
description
- Rugged enough for the toughest jobsites and precision-designed for high cycle industrial uses.
features
- Collar threads, plunger threads and base mounting holes enable easy fixturing (on most models)
- Baked enamel finish for increased corrosion resistance
- Removable, hardened saddles protect plunger during lifting and pressing
- Built-in safety valve prevents accidental over-pressurization
- CR-400 coupler and dust cap on all models
- Plunger wiper reduces contamination, extending cylinder life
| Oil Capacity - Pull | 91 in3 |
| Single/Double-Acting | Double Acting |
| Cylinder Effective Area - Push | 30.71 in2 |
| Puller Capacity | 150 tons |
| Cylinder Capacity - Push | 153 tons |
| Oil Capacity - Push | 188.28 in3 |
| Outside Dia. | 8 in |
| Cylinder Capacity | 150 tons |
| Retracted Height | 15.19 in |
| Cylinder Capacity - Pull | 74 tons |
| Cylinder Effective Area - Pull | 14.8 in2 |
| Oil Capacity Pull | 91 in3 |
| O.D. | 8 in |
| Action | Double Acting |
| Oil Capacity Push | 188.28 in3 |
| Weight | 205.0 LB |
| EAN or UPC | 662005303557 |

