- 13.13 in Stroke
- 7 in Outside Diameter
description
- Rugged enough for the toughest jobsites and precision-designed for high cycle industrial uses.
features
- Collar threads, plunger threads and base mounting holes enable easy fixturing (on most models)
- Baked enamel finish for increased corrosion resistance
- Removable, hardened saddles protect plunger during lifting and pressing
- Built-in safety valve prevents accidental over-pressurization
- CR-400 coupler and dust cap on all models
- Plunger wiper reduces contamination, extending cylinder life
| Cylinder Capacity | 100 tons |
| Collapsed Height | 20.63 in, 524 mm |
| Maximum Operating Pressure | 10000 psi |
| Single/Double-Acting | Double Acting |
| Cylinder Effective Area - Push | 20.65 in2 |
| Operating Pressure [Max] | 10000 psi, 700 bar |
| Oil Capacity - Push | 271.17 in3 |
| Cylinder Effective Area - Advance | 20.65 in2, 133.3 cm2 |
| Plunger Internal Thread | 1 3/4-12 |
| Oil Capacity - Pull | 126 in3 |
| Oil Capacity - Advance | 271.17 in3, 4439 cm3 |
| Series | RR |
| Oil Capacity - Retract | 126 in3, 2071 cm3 |
| Cylinder Effective Area - Retract | 9.6 in2, 62.2 cm2 |
| Cylinder Capacity - Pull | 48 tons |
| Cylinder Effective Area - Pull | 9.6 in2 |
| Puller Capacity | 100 tons |
| Plunger Diameter | 3.75 in, 95.2 mm |
| Outside Dia. | 7 in |
| Retracted Height | 20.63 in |
| Collar Thread | 6 7/8-12 |
| Cylinder Capacity - Push | 103 tons |
| Saddle Diameter | 3 in, 76 mm |
| Base Mounting Holes Bolt Circle | 5.5 in, 139 mm |
| Collar Thread Length | 2 in, 50 mm |
| Extended Height | 33.75 in, 857 mm |
| Coupler Used | CR400 Coupler |
| Stroke | 13.13 in, 333 mm |
| Cylinder Bore Diameter | 5.13 in, 130.3 mm |
| Base Mounting Holes Thread Depth | 1 in, 25 mm |
| Plunger Type | Solid |
| Cylinder Class | 100 Ton |
| Top To Retract Port | 2.81 in, 71 mm |
| Surface Treatment | Paint |
| Plunger Thread Length | 1.38 in, 35 mm |
| Collapsed Height [Min] | 20 in, 509 mm |
| Cylinder Capacity Advance [MAX] | 933 kN |
| O.D. | 7 in, 177 mm |
| Material | Steel |
| Return Type | Double-Acting, Hydraulic Return |
| Saddle Protrusion From Plunger | 0.13 in, 3 mm |
| Base To Advance Port | 1.5 in, 38 mm |
| Base Mounting Holes Thread | 3/4-10 |
| Collapsed Height [Max] | 24.99 in, 635 mm |
| Weight | 205.0 LB |
| EAN or UPC | 662005303632 |

