- 10 in Stroke
- 2.88 in Outside Diameter
description
- Rugged enough for the toughest jobsites and precision-designed for high cycle industrial uses.
features
- Collar threads, plunger threads and base mounting holes enable easy fixturing (on most models)
- Baked enamel finish for increased corrosion resistance
- Removable, hardened saddles protect plunger during lifting and pressing
- Built-in safety valve prevents accidental over-pressurization
- CR-400 coupler and dust cap on all models
- Plunger wiper reduces contamination, extending cylinder life
| Plunger Internal Thread | 1-8 |
| Cylinder Effective Area - Advance | 2.23 in2, 14.5 cm2 |
| Oil Capacity - Retract | 8 in3, 122 cm3 |
| Collar Thread | 2 1/4-14 |
| Oil Capacity - Push | 22.33 in3 |
| Cylinder Capacity - Push | 11 tons |
| Oil Capacity - Advance | 22.33 in3, 368 cm3 |
| Operating Pressure [Max] | 10000 psi, 700 bar |
| Cylinder Capacity | 10 tons |
| Outside Dia. | 2.88 in |
| Retracted Height | 16.13 in |
| Maximum Operating Pressure | 10000 psi |
| Plunger Diameter | 1.38 in, 34.9 mm |
| Cylinder Effective Area - Push | 2.23 in2 |
| Oil Capacity - Pull | 8 in3 |
| Cylinder Capacity - Pull | 4 tons |
| Collapsed Height | 16.13 in, 409 mm |
| Single/Double-Acting | Double Acting |
| Series | RR |
| Cylinder Effective Area - Retract | 0.8 in2, 4.8 cm2 |
| Cylinder Effective Area - Pull | 0.8 in2 |
| Puller Capacity | 10 tons |
| Plunger Type | Solid |
| Top To Retract Port | 2.25 in, 57 mm |
| Material | Steel |
| Collar Thread Length | 1.06 in, 26 mm |
| Extended Height | 26.13 in, 663 mm |
| O.D. | 2.88 in, 73 mm |
| Coupler Used | CR400 Coupler |
| Cylinder Class | 10 Ton |
| Saddle Diameter | 1.38 in, 35 mm |
| Return Type | Double-Acting, Hydraulic Return |
| Stroke | 10 in, 254 mm |
| Collapsed Height [Min] | 15 in, 382 mm |
| Saddle Tilt Angle [Max] | 5 degrees |
| Cylinder Bore Diameter | 1.69 in, 42.9 mm |
| Plunger Thread Length | 1 in, 25 mm |
| Saddle Protrusion From Plunger | 0.24 in, 6 mm |
| Optional Tilt Saddle Diameter | 1.38 in |
| Cylinder Capacity Advance [MAX] | 101 kN |
| Surface Treatment | Paint |
| Collapsed Height [Max] | 19.99 in, 508 mm |
| Optional Tilt Saddle Addition To Collapsed Height | 0.55 in, 14 mm |
| Base To Advance Port | 1.44 in, 36 mm |
| Weight | 28.0 LB |
| EAN or UPC | 662005303298 |

