- 13.13 in Stroke
- 8 in Outside Diameter
| Collapsed Height | 22.2 in, 582 mm |
| Cylinder Bore Diameter | 6.25 in, 158.8 mm |
| Base Mounting Holes Thread Depth | 1 in, 28 mm |
| Series | RR |
| Plunger Diameter | 4.5 in, 114.3 mm |
| Stroke | 13.13 in, 333 mm |
| Saddle Protrusion From Plunger | 0.75 in, 19 mm |
| Cylinder Effective Area - Advance | 30.71 in2, 198.1 cm2 |
| O.D. | 8 in, 203 mm |
| Collapsed Height [Max] | 24.99 in, 635 mm |
| Operating Pressure [Max] | 10000 psi, 700 bar |
| Oil Capacity - Advance | 403.27 in3, 6597 cm3 |
| Collapsed Height [Min] | 20 in, 509 mm |
| Cylinder Capacity Advance [MAX] | 1386 kN |
| Oil Capacity - Retract | 194 in3, 3177 cm3 |
| Base Mounting Holes Bolt Circle | 6.25 in, 158 mm |
| Collar Thread | 8-12 |
| Cylinder Effective Area - Retract | 14.8 in2, 95.4 cm2 |
| Base Mounting Holes Thread | 3/4-16 |
| Coupler Used | CR400 Coupler |
| Material | Steel |
| Plunger Internal Thread | 3 3/8-16 |
| Extended Height | 35.31 in, 915 mm |
| Top To Retract Port | 3.31 in, 84 mm |
| Plunger Thread Length | 1.38 in, 35 mm |
| Collar Thread Length | 2.36 in, 55 mm |
| Cylinder Class | 150 Ton |
| Base To Advance Port | 1.94 in, 49 mm |
| Return Type | Double-Acting, Hydraulic Return |
| Plunger Type | Solid |
| Saddle Diameter | 4.49 in, 114 mm |
| Surface Treatment | Paint |
| Weight | 275.0 LB |
| EAN or UPC | 662005303694 |

