- 6 in Stroke
- 9.75 in Outside Diameter
description
- Rugged enough for the toughest jobsites and precision-designed for high cycle industrial uses.
features
- Collar threads, plunger threads and base mounting holes enable easy fixturing (on most models)
- Baked enamel finish for increased corrosion resistance
- Removable, hardened saddles protect plunger during lifting and pressing
- Built-in safety valve prevents accidental over-pressurization
- CR-400 coupler and dust cap on all models
- Plunger wiper reduces contamination, extending cylinder life
| Oil Capacity - Push | 265.28 in3 |
| Series | RR |
| Oil Capacity - Pull | 135 in3 |
| Cylinder Effective Area - Push | 44.21 in2 |
| Plunger Diameter | 5.25 in, 133.4 mm |
| Cylinder Effective Area - Retract | 22.5 in2, 145.3 cm2 |
| Cylinder Capacity - Pull | 113 tons |
| Operating Pressure [Max] | 10000 psi, 700 bar |
| Outside Dia. | 9.75 in |
| Collapsed Height | 16.94 in, 430 mm |
| Retracted Height | 16.94 in |
| Puller Capacity | 200 tons |
| Cylinder Capacity - Push | 221 tons |
| Cylinder Effective Area - Pull | 22 1/2 in2 |
| Oil Capacity - Advance | 265.28 in3, 4332 cm3 |
| Cylinder Capacity | 200 tons |
| Single/Double-Acting | Double Acting |
| Oil Capacity - Retract | 135 in3, 2209 cm3 |
| Cylinder Effective Area - Advance | 44.21 in2, 285 cm2 |
| Saddle Diameter | 5.25 in, 133 mm |
| Collapsed Height [Min] | 15 in, 382 mm |
| Plunger Type | Solid |
| Return Type | Double-Acting, Hydraulic Return |
| Base Mounting Holes Thread Depth | 1 in, 25 mm |
| Base Mounting Holes Bolt Circle | 5 in, 127 mm |
| Base Mounting Holes Thread | 1-8 |
| Collapsed Height [Max] | 19.99 in, 508 mm |
| Cylinder Class | 200 Ton |
| Cylinder Capacity Advance [MAX] | 1995 kN |
| Surface Treatment | Paint |
| Extended Height | 22.94 in, 582 mm |
| O.D. | 9.75 in, 247 mm |
| Coupler Used | CR400 Coupler |
| Base To Advance Port | 2.25 in, 57 mm |
| Saddle Protrusion From Plunger | 0.88 in, 22 mm |
| Top To Retract Port | 3.81 in, 96 mm |
| Material | Steel |
| Stroke | 6 in, 152 mm |
| Cylinder Bore Diameter | 7.5 in, 190.5 mm |
| Weight | 325.0 LB |
| EAN or UPC | 662005303595 |

