Skip to content Skip to navigation menu
Double-Acting Hydraulic Cylinder

RR3014

Double-Acting Hydraulic Cylinder
Item #111824139
  • 14.5 in Stroke
  • 4 in Outside Diameter
Double-Acting Hydraulic Cylinder
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 14.5 in Stroke
  • 4 in Outside Diameter

features

  • Collar threads and plunger threads for easy fixturing
  • Baked enamel finish for increased corrosion resistance
  • Removable hardened saddles protect plunger during lifting and pressing
  • Built-in safety valve prevents accidental over-pressurization
  • Plunger wiper reduces contamination, extending cylinder life
  • CR400 included on all models
Plunger Type Solid
Cylinder Capacity Advance [MAX] 295 kN
Stroke Range 12.0 to 14.99 in, 290 to 379 mm
Saddle Tilt Angle [Max] 5 degrees
Collar Thread 3 5/16 -12
Cylinder Class 30 Ton
Action Double-Acting
Collapsed Height [Max] 24.99 in, 635 mm
Plunger Thread Length 1 in, 25 mm
Cylinder Bore Diameter 2.88 in, 73.2 mm
Collapsed Height [Min] 20 in, 509 mm
Cylinder Capacity Retract [MAX] 6 Tons
Return Type Double-Acting, Hydraulic Return
Saddle Maximum Tilt Angle Radius 5 degrees
O.D. 4 in, 101 mm
Top To Retract Port 3.19 in, 81 mm
Optional Tilt Saddle Diameter 2 in
Oil Capacity - Retract 43 in3, 703 cm3
Cylinder Effective Area - Retract 3 in2, 19.1 cm2
Series RR
Plunger Diameter 2.13 in, 54.1 mm
Cylinder Type General Purpose
Material Steel
Stroke 14.5 in, 368 mm
Plunger Internal Thread 1 1/2-16
Collar Thread Length 1.94 in, 49 mm
Saddle Protrusion From Plunger 0.41 in, 10 mm
Extended Height 36.13 in, 917 mm
Body Material Steel
Cylinder Effective Area - Advance 6.51 in2, 42.1 cm2
Coupler Used CR400 Coupler
Surface Treatment Paint
Saddle Diameter 1.97 in, 50 mm
Operating Pressure [Max] 10000 psi, 700 bar
Base To Advance Port 1.56 in, 39 mm
Optional Tilt Saddle Addition To Collapsed Height 0.98 in, 25 mm
Oil Capacity - Advance 92.7 in3, 1549 cm3
Bore Size 2.88 in, 73.2 mm
Collapsed Height 21.63 in, 549 mm
Operating Pressure Ranges [MAX] 10000 psi
Weight 64.0 LB
EAN or UPC 662005303335
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison