- 18 in Stroke
- 15.63 in Outside Diameter
features
- Collar threads, plunger threads and base mounting holes for easy fixturing
- Baked enamel finish for increased corrosion resistance
- Removable hardened saddles protect plunger during lifting and pressing
- Built-in safety valve prevents accidental over-pressurization
- Plunger wiper reduces contamination, extending cylinder life
- CR400 included on all models
| Stroke | 18 in, 457 mm |
| Action | Double-Acting |
| Cylinder Effective Area - Retract | 63 in2, 405.4 cm2 |
| Extended Height | 52.75 in, 1339 mm |
| Plunger Type | Solid |
| Oil Capacity - Advance | 2,037 in3, 33347 cm3 |
| Stroke Range | > 15.0 in, > 380 mm |
| Bore Size | 12 in, 304.8 mm |
| Coupler Used | CR400 Coupler |
| Base Mounting Holes Thread Depth | 2.12 in, 57 mm |
| Cylinder Type | General Purpose |
| O.D. | 15.63 in, 397 mm |
| Plunger Thread Length | 4.25 in, 108 mm |
| Series | RR |
| Cylinder Capacity Advance [MAX] | 5108 kN |
| Base Mounting Holes Thread | 1 3/4-5 |
| Base To Advance Port | 4.75 in, 120 mm |
| Plunger Internal Thread | 3 1/4-12 |
| Saddle Diameter | 8 in, 203 mm |
| Oil Capacity - Retract | 1,134 in3, 18,526 cm3 |
| Cylinder Capacity Retract [MAX] | 315 Tons |
| Operating Pressure Ranges [MAX] | 10000 psi |
| Body Material | Steel |
| Material | Steel |
| Collar Thread | 15 5/8-8 |
| Plunger Diameter | 8 in, 203.2 mm |
| Cylinder Bore Diameter | 12 in, 304.8 mm |
| Surface Treatment | Paint |
| Saddle Protrusion From Plunger | 1.13 in, 28 mm |
| Operating Pressure [Max] | 10000 psi, 700 bar |
| Collar Thread Length | 3.13 in, 79 mm |
| Cylinder Class | 500 Ton |
| Cylinder Effective Area - Advance | 113.15 in2, 729.7 cm2 |
| Top To Retract Port | 6 in, 152 mm |
| Collapsed Height | 34.75 in, 882 mm |
| Base Mounting Holes Bolt Circle | 8 in, 203 mm |
| Return Type | Double-Acting, Hydraulic Return |
| Weight | 0.0 LB |

