- 13.13 in Stroke
- 5 in Outside Diameter
features
- Collar threads and plunger threads for easy fixturing
- Baked enamel finish for increased corrosion resistance
- Removable hardened saddles protect plunger during lifting and pressing
- Built-in safety valve prevents accidental over-pressurization
- Plunger wiper reduces contamination, extending cylinder life
- CR400 included on all models
| Top To Retract Port | 3 in, 76 mm |
| Saddle Tilt Angle [Max] | 5 degrees |
| Series | RR |
| Extended Height | 33.19 in, 843 mm |
| Body Material | Steel |
| Collapsed Height | 20.06 in, 509 mm |
| Saddle Diameter | 2.8 in, 71 mm |
| Saddle Maximum Tilt Angle Radius | 5 degrees |
| Plunger Type | Solid |
| Cylinder Capacity Retract [MAX] | 11.8 Tons |
| Oil Capacity - Retract | 44 in3, 718 cm3 |
| Oil Capacity - Advance | 145.17 in3, 2378 cm3 |
| Surface Treatment | Paint |
| Operating Pressure [Max] | 10000 psi, 700 bar |
| Saddle Protrusion From Plunger | 0.11 in, 2 mm |
| Coupler Used | CR400 Coupler |
| Operating Pressure Ranges [MAX] | 10000 psi |
| Optional Tilt Saddle Addition To Collapsed Height | 0.59 in, 15 mm |
| Cylinder Effective Area - Retract | 3.4 in2, 21.5 cm2 |
| Cylinder Capacity Advance [MAX] | 498 kN |
| Cylinder Bore Diameter | 3.75 in, 95.2 mm |
| Cylinder Effective Area - Advance | 11.06 in2, 71.2 cm2 |
| O.D. | 5 in, 127 mm |
| Base To Advance Port | 1.13 in, 28 mm |
| Plunger Diameter | 3.13 in, 79.5 mm |
| Action | Double-Acting |
| Collar Thread | 5-12 |
| Return Type | Double-Acting, Hydraulic Return |
| Collar Thread Length | 2 in, 44 mm |
| Plunger Internal Thread | 1-12 |
| Material | Steel |
| Stroke | 13.13 in, 334 mm |
| Collapsed Height [Max] | 24.99 in, 635 mm |
| Optional Tilt Saddle Diameter | 2.81 in |
| Plunger Thread Length | 1 in, 25 mm |
| Cylinder Class | 50 Ton |
| Stroke Range | 12.0 to 14.99 in, 290 to 379 mm |
| Collapsed Height [Min] | 20 in, 509 mm |
| Cylinder Type | General Purpose |
| Bore Size | 3.75 in, 95.2 mm |
| Weight | 125.7 LB |
| EAN or UPC | 662005303359 |

