- 13.13 in Stroke
- 5.75 in Outside Diameter
description
- Rugged enough for the toughest jobsites and precision-designed for high cycle industrial uses.
features
- Collar threads and plunger threads for easy fixturing
- Baked enamel finish for increased corrosion resistance
- Removable hardened saddles protect plunger during lifting and pressing
- Built-in safety valve prevents accidental over-pressurization
- Plunger wiper reduces contamination, extending cylinder life
- CR400 included on all models
| Collar Thread | 5 3/4-12 |
| Collapsed Height | 20.69 in, 525 mm |
| Cylinder Effective Area - Advance | 15.92 in2, 102.6 cm2 |
| Cylinder Capacity - Pull | 24 tons |
| Oil Capacity - Pull | 64 in3 |
| Oil Capacity - Retract | 64 in3, 1046 cm3 |
| Puller Capacity | 75 tons |
| Plunger Diameter | 3.75 in, 95.2 mm |
| Single/Double-Acting | Double Acting |
| Oil Capacity - Push | 209 in3 |
| Cylinder Effective Area - Retract | 4.9 in2, 31.4 cm2 |
| Series | RR |
| Cylinder Effective Area - Push | 15.92 in2 |
| Cylinder Capacity | 75 tons |
| Operating Pressure [Max] | 10000 psi, 700 bar |
| Cylinder Effective Area - Pull | 4.9 in2 |
| Retracted Height | 20.69 in |
| Outside Dia. | 5.75 in |
| Oil Capacity - Advance | 209 in3, 3417 cm3 |
| Cylinder Capacity - Push | 80 tons |
| Plunger Internal Thread | 1-12 |
| Saddle Protrusion From Plunger | 0.25 in, 6 mm |
| O.D. | 5.75 in, 146 mm |
| Cylinder Capacity Retract [MAX] | 17.6 Tons |
| Cylinder Bore Diameter | 4.5 in, 114.3 mm |
| Saddle Diameter | 2.8 in, 71 mm |
| Cylinder Class | 75 Ton |
| Top To Retract Port | 3.19 in, 81 mm |
| Cylinder Type | General Purpose |
| Base To Advance Port | 1.19 in, 30 mm |
| Plunger Thread Length | 1.1 in, 28 mm |
| Saddle Tilt Angle [Max] | 5 degrees |
| Optional Tilt Saddle Addition To Collapsed Height | 0.59 in, 15 mm |
| Stroke Range | 12.0 to 14.99 in, 290 to 379 mm |
| Extended Height | 33.81 in, 858 mm |
| Plunger Type | Solid |
| Cylinder Capacity Advance [MAX] | 718 kN |
| Bore Size | 4.5 in, 114.3 mm |
| Saddle Maximum Tilt Angle Radius | 5 degrees |
| Action | Double-Acting |
| Material | Steel |
| Optional Tilt Saddle Diameter | 2.81 in |
| Surface Treatment | Paint |
| Collar Thread Length | 1.97 in, 50 mm |
| Collapsed Height [Max] | 24.99 in, 635 mm |
| Stroke | 13.13 in, 333 mm |
| Operating Pressure Ranges [MAX] | 10000 psi |
| Return Type | Double-Acting, Hydraulic Return |
| Coupler Used | CR400 Coupler |
| Body Material | Steel |
| Collapsed Height [Min] | 20 in, 509 mm |
| Weight | 160.0 LB |
| EAN or UPC | 662005303618 |

