- 1.5 in Stroke
- 8.38 in Outside Diameter
features
- Relief valves prevent damage in case of over-pressurization
- Baked enamel finish for increased corrosion resistance
- Double-acting operation for fast retraction
- Nickel-plated, floating center tube increases product life
- Hollow plunger allows for both pull and push forces
- CR-400 couplers and dust caps included on all models
- Plunger wiper reduces contamination, extending cylinder life
includes
- CR-400 coupler and dust cap on all models
| Cylinder Capacity | 100 tons |
| Series | RRH |
| Cylinder Effective Area - Advance | 20.63 in2, 133 cm2 |
| Collapsed Height | 6.5 in, 165 mm |
| Operating Pressure [Max] | 10000 psi, 700 bar |
| Single/Double-Acting | Double Acting |
| Puller Capacity | 100 tons |
| Retracted Height | 6 1/2 in |
| Cylinder Capacity - Advance | 103 tons |
| Plunger Internal Thread | 4-16 |
| Cylinder Effective Area - Retract | 13.54 in2, 87.4 cm2 |
| Cylinder Capacity - Retract | 68 tons |
| Oil Capacity - Advance | 30.94 in3, 505 cm3 |
| Plunger Diameter | 5 in, 127 mm |
| Outside Dia. | 8.38 in |
| Oil Capacity - Retract | 20.32 in3, 333 cm3 |
| Bore Size | 6.5 in, 165.1 mm |
| Collapsed Height [Max] | 9.99 in, 254 mm |
| Cylinder Capacity Retract [MAX] | 612 kN |
| Cylinder Type | Hollow Plunger |
| Base Mounting Holes Thread Depth | 19 mm |
| Stroke Range | 1.0 to 1.99 in, 24 to 47 mm |
| Stroke | 1.5 in, 38 mm |
| Plunger Thread Length | 1 in, 25 mm |
| Cylinder Bore Diameter | 6.5 in, 165.1 mm |
| Top To Retract Port | 1.75 in, 44 mm |
| Cylinder Capacity Advance [MAX] | 931 kN |
| Action | Double-Acting |
| Collapsed Height [Min] | 5 in, 128 mm |
| Saddle Protrusion From Plunger | 0.5 in, 12 mm |
| Surface Treatment | Paint |
| Operating Pressure Ranges [MAX] | 10000 psi |
| Base To Advance Port | 1.5 in, 38 mm |
| Center Hole Diameter | 3.13 in, 79.2 mm |
| Material | Steel |
| Body Material | Steel |
| Extended Height | 8 in, 203 mm |
| O.D. | 8.38 in, 212 mm |
| Base Mounting Holes Thread | 5/8-11 |
| Saddle Diameter | 4.97 in, 126 mm |
| Return Type | Double-Acting, Hydraulic Return |
| Centre Hole Diameter | 3.13 in, 79.2 mm |
| Cylinder Class | 100 Ton |
| Base Mounting Holes Bolt Circle | 177.8 mm |
| Plunger Type | Hollow |
| Coupler Used | CR400 Coupler |
| Weight | 91.3 LB |
| EAN or UPC | 662005303113 |

