- 10.13 in Stroke
- 4.5 in Outside Diameter
features
- Relief valves prevent damage in case of over-pressurization
- Baked enamel finish for increased corrosion resistance
- Collar threads enable easy fixturing
- Double-acting operation for fast retraction
- Nickel-plated, floating center tube increases product life
- Hollow plunger allows for both pull and push forces
- CR-400 couplers and dust caps included on all models
- Plunger wiper reduces contamination, extending cylinder life
includes
- CR-400 coupler and dust cap on all models
| Plunger Diameter | 2.5 in, 63.5 mm |
| Retracted Height | 17 in |
| Outside Dia. | 4.5 in |
| Maximum Operating Pressure | 10000 psi |
| Puller Capacity | 30 tons |
| Cylinder Capacity - Advance | 36 tons |
| Collapsed Height | 17 in, 431 mm |
| Cylinder Capacity - Retract | 24 tons |
| Collar Thread | 4 1/2-12 |
| Operating Pressure [Max] | 10000 psi, 700 bar |
| Cylinder Capacity | 30 tons |
| Oil Capacity - Advance | 73.12 in3, 1202 cm3 |
| Cylinder Effective Area - Advance | 7.22 in2, 46.6 cm2 |
| Oil Capacity - Retract | 47.71 in3, 784 cm3 |
| Single/Double-Acting | Double Acting |
| Plunger Internal Thread | 1 13/16-16 |
| Series | RRH |
| Cylinder Effective Area - Retract | 4.71 in2, 30.4 cm2 |
| Action | Double-Acting |
| Base To Advance Port | 1 in, 25 mm |
| Collapsed Height [Min] | 15 in, 382 mm |
| Cylinder Bore Diameter | 3.5 in, 88.9 mm |
| Center Hole Diameter | 1.31 in, 33.3 mm |
| Coupler Used | CR400 Coupler |
| O.D. | 4.5 in, 114 mm |
| Return Type | Double-Acting, Hydraulic Return |
| Stroke Range | 10.0 to 11.99 in, 240 to 289 mm |
| Material | Steel |
| Saddle Protrusion From Plunger | 0.38 in, 9 mm |
| Base Mounting Holes Thread Depth | 15.7 mm |
| Cylinder Type | Hollow Plunger |
| Operating Pressure Ranges [MAX] | 10000 psi |
| Plunger Type | Hollow |
| Cylinder Capacity Retract [MAX] | 213 kN |
| Bore Size | 3.5 in, 88.9 mm |
| Base Mounting Holes Bolt Circle | 92.2 mm |
| Extended Height | 27.13 in, 689 mm |
| Body Material | Steel |
| Base Mounting Holes Thread | 3/8-11 |
| Stroke | 10.13 in, 258 mm |
| Collapsed Height [Max] | 19.99 in, 508 mm |
| Cylinder Class | 30 Ton |
| Saddle Diameter | 2.5 in, 63 mm |
| Top To Retract Port | 2.38 in, 60 mm |
| Centre Hole Diameter | 1.31 in, 33.3 mm |
| Collar Thread Length | 1.66 in, 42 mm |
| Plunger Thread Length | 0.88 in, 22 mm |
| Surface Treatment | Paint |
| Cylinder Capacity Advance [MAX] | 326 kN |
| Weight | 62.0 LB |
| EAN or UPC | 662005302833 |


